Shop All Anti-Vibration Gloves
Gripps
C5 Eco Impact Glove, Size L, 48PK
Mfr # S21628-L-72PK
Zoro # G710067116
product price: $925.99
/pk 48, $19.29/ea
Item requires special delivery charges. A $835.00 per item surcharge will be applied.
$925.99
Free 30-Day Returns
Key Features
- Glove Size L
- Standards EN 388: 2016 4542C, ANSI/ISEA 105 A3, ANSI/ISEA 121-2018, Carbon Neutral Certified Product
- Color Green
- Features Max. Load - 5 lbs, Mechanical Rating - 4544, Cut Level Rating - 5, 13 ga thickness
- Water Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gripps
- MFR # S21628-L-72PK
- Zoro # G710067116
- UPC # 9353381003957
- Country of Origin Sri Lanka
- Category Anti-Vibration Gloves
Dimensions
Glove Size | L |
Details
Item | Work Gloves |
Standards | EN 388: 2016 4542C, ANSI/ISEA 105 A3, ANSI/ISEA 121-2018, Carbon Neutral Certified Product |
Color | Green |
Features | Max. Load - 5 lbs, Mechanical Rating - 4544, Cut Level Rating - 5, 13 ga thickness |
Water Resistant | Yes |
Description
A world first, the GRIPPS C5 Eco Impact Glove is a carbon-neutral, impact protective glove with an in-built tether anchor point. Constructed from recycled plastic & nitrile rubber, the C5 Eco Impact is the newest innovation in industrial gloves and the first release to the GRIPPS Eco Range. Key Features 5lbs load-rated tether anchor - easily tether everywhere you go Carbon Neutral Product Certified by the Carbon Reduction Institute Made from recycled plastic - helping clean our oceans Impact padding & puncture protection C5 Cut Rated - made of highly flexible glass fibre yarn for maximum cut resistance Ultra-Armour TPR Rear, protecting against the impact on the backs of hands Water-Resistant Gauge 13 Maintain the whole usability of tools. Compatible with our H01067, H01062 and H01060 wrist tethers. Specifications Mechanical Rating: 4544 Cut Level Rating: 5 Max Load: 5lbs Conforms to EN 388: 2016 4X43EP Conforms to ANSI/ISEA 105 A3 Conforms to ANSI/ISEA 121-2018 Carbon Neutral Certified Product
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM New Jersey Hazardous Waste Label, PK25 (MHZWNJEVP)
- KIDDE Fire Extinguisher Bracket, For 20 lb Tank Weight, Vehicle or Marine Mounting Bracket, Black Steel (UB-20)
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue/White, S, PR (11-900)
- ELKHART BRASS Adjustable Hydrant Wrench, 1.5 to 5.0 In (S-454)
- RINGERS GLOVES Impact Gloves, L, Full Finger, PR (179-10)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, 2XL, Ylw/Grn, PR (SDX2-HAD-06-XXL)
- CARHARTT Coated Gloves, Gray, Seamless Knit (A612)
- RINGERS GLOVES Impact Gloves, M, Synthetic Leather, PR (169-09)
- RINGERS GLOVES Impact Resistant Touchscreen Gloves, L, PR (068)
- MECHANIX WEAR SpeedKnit(TM), Glove, Aramid, Size 9, 9, PR (S85CJ-06-009)
- IRONCLAD PERFORMANCE WEAR Impact Protection on BOH, 2XL, Black, PR1 (CHNPI5-06-XXL)
- Gripps Anti-Vibration Gloves