Shop All General Purpose Gloves
Gripps
C5 Eco Glove, Size S, 12PK
Mfr # S21627-S-12PK
Zoro # G310067073
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size S
- ANSI/ISEA Cut Level 5
- Standards EN 388: 2016 4542C, ANSI/ISEA 105 A3, ANSI/ISEA 121-2018, Carbon Neutral Certified Product
- Gauge 13ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gripps
- MFR # S21627-S-12PK
- Zoro # G310067073
- UPC # 9353381004091
- Country of Origin Sri Lanka
- Category General Purpose Gloves
Dimensions
Size | S |
Details
Item | Work Gloves |
Color | Green |
ANSI/ISEA Cut Level | 5 |
Standards | EN 388: 2016 4542C, ANSI/ISEA 105 A3, ANSI/ISEA 121-2018, Carbon Neutral Certified Product |
Gauge | 13ga |
Features | Water Resistant, Max. Load - 5 lbs, Mechanical Rating - 4544 |
Description
The GRIPPS C5 Eco Glove is a carbon-neutral certified protective industrial workers glove with an in-built tether anchor point. Made from recycled plastic and rubber nitrile, the C5 Eco is the lighter variation of the GRIPPS C5 Eco Impact Glove.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING Impact Resistant Synthetic Leather Palm Work Glove with Anti-Vibration Palm, Small (EWIMP0608)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (OG110AF)
- NEVS Sorry We Had To Make A Substitution Label 7/8 x 1-5/8" (D-3654)
- NOTRAX 7 ft. L x Vinyl, 9/16" Thick (518S0037YB)
- GRIPPS C5 Eco Glove, Size L, 72PK (S21627-L-72PK)
- GRIPPS C5 FlexiLite MKII, Size XL, 12PK (S21625-XL-12PK)
- MILWAUKEE TOOL Knit Gloves, Finished, Size M (48-73-7131)
- MIDWEST QUALITY GLOVES Kids LTHR GlovesCuff (7733K)
- SAFE HANDLER Super Grip Gloves, Blue/Black, Small/Medium, PR (BLSH-MSRG-14-SM1B)
- KLEIN TOOLS Heavy Duty Gloves, Large (60600)
- MAGID TerryMaster PT930R LoopsOut Heavyweight Terrycloth Gloves, 12PK (PT930RBT)
- Gripps Gloves & Hand Protection