Shop All Tool Lanyards & Tethering
Gripps
Bungee Tether Single-Action, 5.5lbs, 10PK
Mfr # H01072-10
Zoro # G610067216
product price: $162.99
/pk 10, $16.30/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Load 15lbs
- Standards ANSI/ISEA 121-2018
- Min Length 35"
- Max Length 51"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gripps
- MFR # H01072-10
- Zoro # G610067216
- UPC # 9353381003643
- Country of Origin Taiwan, Province of China
- Category Tool Lanyards & Tethering
Dimensions
Min Length | 35" |
Max Length | 51" |
Details
Item | Tool Tether |
Max. Working Load | 15lbs |
Standards | ANSI/ISEA 121-2018 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Bailey, Low Angle Plane, 6 1/4 In L, 1 1/4 W Blade (12-960)
- KLEIN TOOLS High Speed Drill Bit, 1/4-Inch, 118-Degree (53112)
- REMCO Large Hand Scoop, Capacity 82 oz., Gray (650088)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide (DNMG433ESU-AC830P)
- GRIPPS Tool Grapple With Auto-Stop (H01123)
- BULLDOG WINCH Bulldog Winch BDG20133 2 GA Wiring Kits with Quick Connects with Dust Cover & Wire Tether (BDG20133)
- KLEIN TOOLS Swivel Snap Hook (2012)
- 3M DBI-SALA Tool Cinch, M Duty, PK10 (1500012)
- FALLTECH Tool Attachment, Both Holster, Steel (5331A1)
- 3M DBI-SALA Tool Lanyard, 10 lb. Max. Work Load, PK10 (1500054)
- MILWAUKEE TOOL Tool Lanyard, 6 pk, 15 lb., 36-5/16" L (48-22-8815X6)
- Gripps Tool Lanyards & Tethering