Shop All Tool Lanyards & Tethering
Gripps
Bungee Heavy-Duty Tether Dual-Action, 40lbs
Mfr # H01071
Zoro # G910067244
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Load 40lbs
- Max Length 50"
- Standards ANSI/ISEA 121-2018
- Min Length 35"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gripps
- MFR # H01071
- Zoro # G910067244
- UPC # 9353381000529
- Country of Origin Taiwan, Province of China
- Category Tool Lanyards & Tethering
Dimensions
Max Length | 50" |
Min Length | 35" |
Details
Item | Tool Tether |
Max. Working Load | 40lbs |
Standards | ANSI/ISEA 121-2018 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODWARD FAB Step Die for Bead Roller, Steel, 1/4" (BRSD1/4S)
- MAKITA 3/8" Drill, 4.9A, 0-2,500RPM (6407)
- DIABLO Carbide Tipped Pilot Drill Bit, 4 (DHS4BITCT)
- EKLIND Metric Plain Hex Key, 2.5 mm Tip Size, 2 5/32 in Long, 11/16 in Short, 10 PK (15505)
- GRIPPS Electrical Trade Kit (H01413)
- GRIPPS Coil Tether Single-Action, 2.2lbs, 5PK (H01068-5)
- GRIPPS Safety Glasses Tether (H10000)
- GRIPPS Dual-Action Carabiner, 5.5lbs (H01093)
- GRIPPS Coil Hard Hat Tether, Non-Conductive, 10PK (H01075-10)
- GRIPPS V-Gripp Tape (H01010)
- PROTO Tool Shrink Loop, Fits 1.1 to 1.75 in. (JP2R1X175LPOR)
- Gripps Tool Lanyards & Tethering