Shop All Tool Bags, Backpacks & Totes
Gripps
Bull Bag, 249lbs
Mfr # H01110
Zoro # G410067140
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
- Features Lifting Bag
- Height 15"
- Diameter 12"
- Max. Load (Lifting) 249lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gripps
- MFR # H01110
- Zoro # G410067140
- UPC # 9353381001359
- Country of Origin Taiwan, Province of China
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 15" |
Diameter | 12" |
Details
Item | Lifting Bag |
Tool Storage Type Included | Tool Bag |
Features | Lifting Bag |
Max. Load (Lifting) | 249lbs |
Max. Load (D-Ring) | 5.5lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Cabinet U Handle, 133 mm Overall L (6333027)
- EGA MASTER LONG NOSE PLIER 160 MM TITACROM® BIMAT (62339)
- WIHA Precision Nut Driver, SAE, 3/16in, 2-7/16in (26547)
- KODIAK CUTTING TOOLS 1/8 2 Flute Carbide Endmill Single End 45 Deg. ZRN Coated for Aluminum (5449638)
- KLEIN TOOLS Bag/Tote, Tool Bag, Brown, Canvas, 13 Pockets (5102-18SP)
- BULLDOG WINCH Camo/Mesh Duffle Storage Bag, Large HD for 20378 (20388)
- MRCOOL Two-Tone Tool Bag (MTB)
- ERGODYNE Arsenal Ladder Shoulder Lifting Strap & Carrying Handle, Black (19196)
- ECLIPSE TOOLS Heavy Duty Tool Backpack (902-593)
- SUPER ANCHOR SAFETY Tool Bag, Gray, Polyester (6003)
- BUCKET BOSS Bag/Tote, Tool Bag, 16 Pocket, Camo, 16" x 8.5" x 10", Camouflage, Double Wall 600 Poly Ripstop Fabric (85016)
- Gripps Tool Bags, Backpacks & Totes