Shop All Tool Bags, Backpacks & Totes
Gripps
Bolt-Vault
Mfr # H02105
Zoro # G210067142
product price: $73.09
/ea
$73.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Bolt-Safe Pouch
- Depth 5.0"
- Width 0.25"
- Height 10"
- Standards ANSI/ISEA 121-2018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gripps
- MFR # H02105
- Zoro # G210067142
- UPC # 9353381003520
- Country of Origin Taiwan, Province of China
- Category Tool Bags, Backpacks & Totes
Dimensions
Depth | 5.0" |
Width | 0.25" |
Height | 10" |
Details
Item | Bolt-Safe Pouch |
Features | Bolt-Safe Pouch |
Standards | ANSI/ISEA 121-2018 |
Max. Load (D-Ring) | 5.5lbs |
Max. Load (Pouch) | 5.5lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* XR(R) Brushless Drain Snake Kit (DCD200D1)
- OSG Carbide End Mill, VG434, 7/16 D, 1 Cut L (VG434-4378)
- WILLIAMS 3/8" Drive, 1" SAE Socket, 6 Points (BD-632)
- WESTWARD WESTWARD Jobsite Storage Box, Blue, 20 cu ft, 60" W x 24" D x 23" H (780U08)
- BUCKET BOSS Visor Organizer, 600 Poly Ripstop Fabric (AB30040)
- METABO Small Canvas Tool Bag (657006000)
- URREA Tool Bag, Tool bag, Black, Polyester (MP117)
- DICKIES Carpenters Rig, 5 pcs. (57023)
- MILWAUKEE TOOL Backpack, Tool Backpack, Red/Black, Ballistic Polyester, 22 Pockets (48-22-8202, 2105)
- WESTWARD Backpack, Tool Backpack, Black, Polyester, 22 Pockets (32PJ49)
- BUCKET BOSS Bag/Tote, Tool Tote, Soft, 12 Pocket, 16 x 7 x 8.5, Double Wall 600 Poly Ripstop Fabric, 12 Pockets (60088)
- Gripps Tool Bags, Backpacks & Totes