Shop All Tool Bags, Backpacks & Totes
Gripps
Bolt-Safe Rail Bag
Mfr # H02102
Zoro # G310067257
product price: $97.19
/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
- Features Bolt-Safe Pouch
- Height 12"
- Depth 3.5"
- Width 9.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gripps
- MFR # H02102
- Zoro # G310067257
- UPC # 9353381002998
- Country of Origin Taiwan, Province of China
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 12" |
Depth | 3.5" |
Width | 9.5" |
Details
Item | Bolt-Safe Pouch |
Tool Storage Type Included | Tool Bag |
Features | Bolt-Safe Pouch |
Standards | ANSI/ISEA 121-2018 |
Max. Load (Pouch) | 11lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8" C6 Carbide-Tipped 60 Point Toolbit (DEWE-6C6)
- MITUTOYO Dial Indicator, 0 to 10 mm, White (2046A-60)
- GENERAL TOOLS Dial Caliper, 0-150mm (144MM)
- DASCO PRO Pin Punch, 3/32 Tip x 5-1/2" L (581)
- PLATT Bag/Tote, Tool Case, Black, Nylon, 50 Pockets (669ZT)
- KLEIN TOOLS Bucket Bag, Bucket Bag, Natural, #6 Canvas, 1 Pockets (5109PS)
- ESTWING 18-Compartment, 16" Carpenter's Tool Bag (94761)
- ARSENAL BY ERGODYNE Tool Bag, Bucket Truck Tool Bag, Gray, Polyester (5844S)
- 3M DBI-SALA Bucket Bag, Bucket, Black, Yellow, Canvas (1500133)
- KLEIN TOOLS Canvas Bucket with Leather Bottom, 12-Inch (5104)
- WESTWARD Bag/Tote, Tool Tote, Black, Polyester, 11 Pockets (32PJ34)
- Gripps Tool Bags, Backpacks & Totes