Shop All Tool Bags, Backpacks & Totes
Gripps
Bolt-Safe Pouch
Mfr # H02101
Zoro # G710067253
product price: $77.79
/ea
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Bolt-Safe Pouch
- Depth 3.5"
- Height 10"
- Width 8.5"
- Max. Load (Pouch) 11lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gripps
- MFR # H02101
- Zoro # G710067253
- UPC # 9353381001335
- Country of Origin Taiwan, Province of China
- Category Tool Bags, Backpacks & Totes
Dimensions
Depth | 3.5" |
Height | 10" |
Width | 8.5" |
Details
Item | Bolt-Safe Pouch |
Features | Bolt-Safe Pouch |
Max. Load (Pouch) | 11lbs |
Max. Load (D-Ring) | 5.5lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 8" L x Metal Cutting Reciprocating Saw Blade (20579824R)
- WESTWARD Nonsparking Sledge, 14 lb., 30 In, Steel (24Z038)
- ETTORE Scrapemaster Scraper 4 Inch (1995)
- INSIZE Rigid Rule, SS, 12" L, Unfinished, 31/32" W (7113-300A)
- BUCKET BOSS Backpack, Sling Pack Tool Pack, 1680 Heavy Duty Poly Fabric, 24 Pockets (65160)
- MILWAUKEE TOOL Bucket Organizer Wrap (48-22-8175)
- KLEIN TOOLS Bag/Tote, Glove and Sleeve Bag, Tan, #4 Canvas, 1 Pockets (5122-18)
- KLEIN TOOLS Tradesman Pro™ Tool Master Tool Bag Backpack, 48 Pockets, 19.5-Inch (55485)
- METABO Tool Bag, Green, Polyester (657006000)
- ERGODYNE Arsenal 5888 Cable Organizer (13788)
- KLEIN TOOLS Tradesman Pro™ Tool Bag Backpack, 39 Pockets, Black, 14-Inch (55421BP-14)
- Gripps Tool Bags, Backpacks & Totes