Shop All Tool Belts & Pouches
Gripps
BOA Holster
Mfr # H02031
Zoro # G110067150
product price: $26.35
/ea
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Holster
- Features Battery Operated Arrest (BOA) Holster
- Max. Working Load 11lbs
- Standards ANSI/ISEA 121-2018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gripps
- MFR # H02031
- Zoro # G110067150
- UPC # 9353381003056
- Country of Origin United States
- Category Tool Belts & Pouches
Details
Item | Battery Operated Arrest (BOA) Holster |
Tool Storage Type Included | Holster |
Features | Battery Operated Arrest (BOA) Holster |
Max. Working Load | 11lbs |
Standards | ANSI/ISEA 121-2018 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL End Mill for Hardened Steels - Corner Radius, 0.1250" (1/8) (40308-C6)
- KO-KEN Adaptor 3/8 Square 37.5mm Hole type 1/2 Sq. Drive (14433A)
- WALTER SURFACE TECHNOLOGIES 2-3/8 X 2-Carbide Core Cut Annular Cutters Weldon Shank (05D506)
- OSG Die Item, 7/16"-14 Die Thread, 1-1/2" W (2707000)
- GRIPPS Scaffolders Belt Kit - 7 Tool Retractable with Tool Connector Kits (K02017)
- GRIPPS Tape Measure Holster MKII (H02080)
- GRIPPS Tool Ring, 1in. 10PK (H01037)
- GRIPPS Gripp Shrink, 0.8in. x 1.9in. 25PK (H03000)
- GRIPPS Screwlock Cable, 0.1in. x 4.75in. 10PK (H01030-10)
- GRIPPS Tool Catch, 0.5in. x 2.25in. 10PK (H01005-10)
- KLEIN TOOLS Tool Suspenders, Suspenders, Black, Nylon (5717)
- Gripps Tool Belts & Pouches