Shop All Tool Bags, Backpacks & Totes
Gripps
Bison Bag with Carabiner, 99lbs
Mfr # H01115-C
Zoro # G310067141
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
- Features Tool Bag
- Diameter 12"
- Height 16"
- Max Load (Carabiner) 22KN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gripps
- MFR # H01115-C
- Zoro # G310067141
- UPC # 9353381021449
- Country of Origin Viet Nam
- Category Tool Bags, Backpacks & Totes
Dimensions
Diameter | 12" |
Height | 16" |
Details
Item | Tool Bag |
Tool Storage Type Included | Tool Bag |
Features | Tool Bag |
Max Load (Carabiner) | 22KN |
Max. Load (Straps) | 99 lbs |
Max. Load (D-Ring) | 5.5 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Control Knob, 1/4" Thread Size, Bushing, Brass Type (1105)
- BOSCH Service Pack (1617000A16)
- IRWIN Insert Bit, Power, Dbl End, Hex Shank, PK2 (IWAF32DEP2SQ2)
- DRILL AMERICA 12" Mill Smooth File (DIC08799)
- KLEIN TOOLS Extra-Large Nylon Equipment Bag (5180)
- PLATT Bag/Tote, Tool Bag, Black, Nylon, 31 Pockets (660ZT)
- ROADPRO Bag/Tote, Tool Bag, Reinforced Nylon and Canvas (RPTB20)
- MILLER ELECTRIC Bag/Tote, Tool Bag, Black, Polyester, 22 Pockets (228028)
- KLEIN TOOLS Bucket Bag, Bucket Bag, vinyl, 0 Pockets (5109CSV)
- KRAFT TOOL Bag/Tote, Tool Bag, Brown/White, Canvas, 1 Pockets (WL200)
- UNGER Bucket Bag, Bucket Organizer, Black, Plastic (BB010)
- Gripps Tool Bags, Backpacks & Totes