Shop All Tool Belts & Pouches
Gripps
Belt-Loop Anchor, 10PK
Mfr # H01142-10
Zoro # G910067152
product price: $44.45
/pk 10, $4.45/ea
$44.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Belt
- Features Belt Loop Anchor
- Standards ANSI/ISEA 121-2018
- Max. Load (D-Ring) 5.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gripps
- MFR # H01142-10
- Zoro # G910067152
- UPC # 9353381003483
- Country of Origin Taiwan, Province of China
- Category Tool Belts & Pouches
Details
Item | Belt Loop Anchor |
Tool Storage Type Included | Belt |
Features | Belt Loop Anchor |
Standards | ANSI/ISEA 121-2018 |
Max. Load (D-Ring) | 5.5 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Band Saw, 8" x 13" Rectangle, 8" Round, 8 in Square, 115/230V AC V, 1.5 hp HP (414450)
- WESTWARD Key (QCI01021)
- JOHNSON LEVEL & TOOL Bulls Eye Level, Acrylic, 0.787 In L, PK10 (SM055)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 1-1/16 (55468)
- GRIPPS Scaffolders Kit - 7 Skin Retractable (K02019)
- GRIPPS Scaffolders Belt Kit - 7 Tool Retractable with Tool Connector Kits (K02017)
- GRIPPS Gripp Shrink, 0.8in. x 1.9in. 25PK (H03000)
- GRIPPS Tape Measure Holster MKII (H02080)
- GRIPPS Screwlock Cable, 0.1in. x 4.75in. 10PK (H01030-10)
- GRIPPS Tool Ring, 1in. 10PK (H01037)
- KLEIN TOOLS Black Leather 4 Pockets, 5118C (5118C)
- Gripps Tool Belts & Pouches