Shop All Tool Bags, Backpacks & Totes
Gripps
Backpack, Tool Bag, PVC Leather/Nylon
Mfr # H01141
Zoro # G010067069
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Backpack
- Material PVC Leather/Nylon
- Features Tool Bag
- Max. Load (D-Ring) 5.5 lbs
- Max. Load (Straps) 44 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gripps
- MFR # H01141
- Zoro # G010067069
- UPC # 9353381003230
- Country of Origin Taiwan, Province of China
- Category Tool Bags, Backpacks & Totes
Details
Item | Tool Bag |
Tool Storage Type Included | Backpack |
Material | PVC Leather/Nylon |
Features | Tool Bag |
Max. Load (D-Ring) | 5.5 lbs |
Max. Load (Straps) | 44 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set, 37-Piece (1/4-1 in., 6-24 mm) (SID91402)
- H & H INDUSTRIAL PRODUCTS 3/4 X 3/8 X 1/4" Pivot Head Knurling Tool (2226-0005)
- YMW TAPS Spiral Flute Tap, 3/8"-24, 4 Flutes, TIN (384918)
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (2315YG-200)
- OCCIDENTAL LEATHER Tool Bag, Tool Bags and Belts, Multiple (8018DB)
- ARSENAL BY ERGODYNE Bag/Tote, Safety Bolt BagWhite, White (5725)
- VAUGHAN 2 Pc Tool Bag Set (240155)
- DEWALT Bag Cooler Insulated 11Inch (DG5540)
- CLC WORK GEAR Bag/Tote, Tool Bag, Black, Polyester, 7 Pockets (1111)
- KLEIN TOOLS Tool Bag, MODbox Tool Bag, Tote, and Backpack Component Box, Orange, Impact Resistant Polymers (54812MB)
- ARSENAL BY ERGODYNE Duffel Bag, Medium, Water Resistant, Black (GB5030M)
- Gripps Tool Bags, Backpacks & Totes