Shop All Tool Belts & Pouches
Gripps
Adjustable Two-Way Radio Holster With Coil E-Tether And E-Catch
Mfr # H02035
Zoro # G710067246
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Holster
- Features Adjustable Radio Holster
- Max. Working Load 1.1 lbs
- Includes 1 x Two-Way Radio Holster, 1 x Non-Conductive Coil E-Tether With Poly Clip, 1 x E-Catch
- Standards ANSI/ISEA 121-2018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gripps
- MFR # H02035
- Zoro # G710067246
- UPC # 9353381001212
- Country of Origin Taiwan, Province of China
- Category Tool Belts & Pouches
Details
Item | Adjustable Radio Holster |
Tool Storage Type Included | Holster |
Features | Adjustable Radio Holster |
Max. Working Load | 1.1 lbs |
Includes | 1 x Two-Way Radio Holster, 1 x Non-Conductive Coil E-Tether With Poly Clip, 1 x E-Catch |
Standards | ANSI/ISEA 121-2018 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Snap Ring Pliers, 1 pcs., 45 deg. (33HD67)
- WESTWARD Ratcheting Wrench, Combination, 12 pt.24m (54PN63)
- STARRETT Clamp Each (161C)
- WILTON Lock Nut Assembly (2904270)
- GRIPPS Gripp Shrink, 0.8in. x 1.9in. 25PK (H03000)
- GRIPPS Screwlock Cable, 0.1in. x 4.75in. 10PK (H01030-10)
- GRIPPS Tool Ring, 3.5in. 10PK (H01038)
- GRIPPS Tool Ring, 1in. 10PK (H01037)
- GRIPPS Scaffolders Belt Kit - 7 Tool Retractable with Tool Connector Kits (K02017)
- GRIPPS Tool Catch, 0.5in. x 2.25in. 10PK (H01005-10)
- KLEIN TOOLS Belt, Tradesman Proâ„¢ Modular Tool Belt - L, Black, Ballistic Polyester and Leather (55919)
- Gripps Tool Belts & Pouches