Shop All Tool Belts & Pouches
Gripps
Adjustable Two-Way Radio Holster
Mfr # H02034
Zoro # G410067249
product price: $36.95
/ea
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Holster
- Features Adjustable Radio Holster
- Standards ANSI/ISEA 121-2018
- Max. Working Load 1.1 lbs
- Includes Two-Way Radio Holster Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gripps
- MFR # H02034
- Zoro # G410067249
- UPC # 9353381001205
- Country of Origin Taiwan, Province of China
- Category Tool Belts & Pouches
Details
Item | Adjustable Radio Holster |
Tool Storage Type Included | Holster |
Features | Adjustable Radio Holster |
Standards | ANSI/ISEA 121-2018 |
Max. Working Load | 1.1 lbs |
Includes | Two-Way Radio Holster Only |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Carbon Round Adjustable Die 382 Greenfield Threading 3 In Outside Diameter 1-3/8-12UNF (402985)
- EREM 6 1/8 in Diagonal Cutting Plier Flush Cut Uninsulated (622NB)
- HHIP M10 X 1.50 7 Piece Transfer Screw Set (3601-1010)
- MILWAUKEE TOOL 47 pc. 1/2 in. Drive SAE and Metric Ratchet and Socket Trays for PACKOUT Low-Profile Organizer (48-22-9487T)
- GRIPPS Tool Ring, 1in. 10PK (H01037)
- GRIPPS Gripp Shrink, 0.8in. x 1.9in. 25PK (H03000)
- GRIPPS Scaffolders Kit - 7 Skin Retractable (K02019)
- GRIPPS Tool Catch, 0.5in. x 2.25in. 10PK (H01005-10)
- GRIPPS Screwlock Cable, 0.1in. x 4.75in. 10PK (H01030-10)
- GRIPPS Tool Ring, 3.5in. 10PK (H01038)
- WESTWARD Tool Pouch, Tool Belt, Blue, Black, 600D Polyester, 4 Pockets (5MZL0)
- Gripps Tool Belts & Pouches