Shop All Fencing Hardware
This Product is Discontinued
Gripple
GRIPPLE Wire Joiners and Tensioners (Discontinued)
Mfr # GPM200BB-INC
Zoro # G302696397
This Product is Discontinued
Key Features
- Material Zinc
- Width 3.4
- Height 1.1
- Length 4.2
- Outside Diameter 1.075
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gripple
- MFR # GPM200BB-INC
- Zoro # G302696397
- Country of Origin United Kingdom
- Category Fencing Hardware
Dimensions
Width | 3.4 |
Height | 1.1 |
Length | 4.2 |
Outside Diameter | 1.075 |
Details
Material | Zinc |
Description
Gripple Wire Joiners and Tensioners let you easily join wire, re-tension year after year, terminate wire around an end post and create a slot to release tension for adjustments. To use, simply insert two ends of the wire into the Gripple, and use the Torq tool (Item # 224791, sold separately) to apply tension.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.