Shop All Forklift Accessories
Griphook
Forklift Lifting Hook, 8" W, 4,000 lb
Mfr # GH8S-2
Zoro # G806878923
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 13 in
- Overall Width 8 in
- Material Steel
- Load Capacity 2 ton
- Fork Pocket Size 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Griphook
- MFR # GH8S-2
- Zoro # G806878923
- UPC # 697886000011
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 13 in |
Overall Width | 8 in |
Fork Pocket Size | 8 in |
Storage Height | 6 in |
Fork Pocket Width | 8 in |
Fork Pocket Height | 2 3/4 in |
Hook Opening Size | 1 1/8 in |
Details
Material | Steel |
Load Capacity | 2 ton |
Item | Forklift Lifting Hook |
Hook Opening | 1 4/25 in |
Style | Swivel Hook |
Latch Included | No Latch |
Lifting Angle - Maximum | 90 Degrees |
Boom Style | Telescoping |
Number of Fork Pockets | 1 |
Load Capacity - Maximum | 4,000 lb |
Hook Type | Single Swivel Hook |
Description
Forklift Lifting Hook, Horizontal Reach - Minimum Not Applicable, Load Capacity - Maximum 4,000 lb, Number of Fork Pockets 1, Horizontal Reach - Maximum Not Applicable, Boom Style Telescoping, Overall Height 13 in, Horizontal Reach Increments Not Applicable, Overall Width 8 in, Hook Type Single Swivel Hook, Fork Pocket Height 2 3/4 in, Fork Pocket Width 8 in, Hook Opening Size 1 1/8 in, Fork Pocket Spacing Not Applicable, Mounting Type Fork, Material Steel, Storage Height 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID 4" Swivel Casterw/Insert For - Part# Fg3424L60000 (FG3424L60000)
- TANIS Strip Brush, 5/16W, 48 In L, Trim 4 In, PK10 (MB701248)
- BAUER LADDER 20' Guard Rail Kit 1 Side For 6" Side Rails (08210)
- VESTIL 80 H Steel 5 Steps (LAD-MM-5-P)
- GRIPHOOK Forklift Lifting Hook, 8" W, 4,000 lb (GH6S-2)
- GRIPHOOK Forklift Lifting Hook, 7" W, 2,000 lb (GH4SD-1)
- VESTIL Economy Telescoping Lift Boom, 4K, 24" (LM-EBT-4-24)
- IDEAL WAREHOUSE INNOVATIONS Seat Belt, 1/2" H x 4-3/4" W, Nylon (70-1101)
- GLOBAL INDUSTRIAL 4inW x 72inL Forklift Fork Tine Extension (774106)
- ZORO SELECT Coil Ram, Fork Mntd-Inv, 60 x 5-9/16 In (CCF-60-5)
- AFTERMARKET 046521019171 Cylinder Seal Kit Fits Toyota Forklift (1-04652-10191-71)
- Griphook Forklift Accessories