Shop All Forklift Accessories
Griphook
Forklift Lifting Hook, 8" W, 4,000 lb
Mfr # GH6SD-2
Zoro # G306878928
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 13 in
- Overall Width 8 in
- Material Steel
- Load Capacity 2 ton
- Fork Pocket Size 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Griphook
- MFR # GH6SD-2
- Zoro # G306878928
- UPC # 697886000011
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 13 in |
Overall Width | 8 in |
Fork Pocket Size | 6 in |
Storage Height | 6 in |
Fork Pocket Height | 2 in |
Fork Pocket Width | 6 in |
Hook Opening Size | 1 1/8 in |
Details
Material | Steel |
Load Capacity | 2 ton |
Item | Forklift Lifting Hook |
Hook Opening | 1 4/25 in |
Includes | Latch |
Style | Swivel Hook |
Latch Included | With Latch |
Hook Type | Single Swivel Hook |
Lifting Angle - Maximum | 90 Degrees |
Load Capacity - Maximum | 4,000 lb |
Number of Fork Pockets | 1 |
Boom Style | Telescoping |
Description
Forklift Lifting Hook, Horizontal Reach - Minimum Not Applicable, Load Capacity - Maximum 4,000 lb, Number of Fork Pockets 1, Horizontal Reach - Maximum Not Applicable, Boom Style Telescoping, Overall Height 13 in, Horizontal Reach Increments Not Applicable, Overall Width 8 in, Hook Type Single Swivel Hook, Fork Pocket Height 2 in, Fork Pocket Width 6 in, Hook Opening Size 1 1/8 in, Fork Pocket Spacing Not Applicable, Mounting Type Fork, Includes Latch, Material Steel, Storage Height 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Wall-Mounted 1 Cylinder Bracket (CB-W-S)
- ZORO SELECT Repair Kit for MP-20C (2LEE8)
- EAGLE MFG GUIDEPOST, 42 IN, YELLOW (1734Y)
- ERGODYNE Reusable TieHook, L Locking, 11-13/16 In L (3540S)
- GRIPHOOK Forklift Lifting Hook, 8" W, 4,000 lb (GH6S-2)
- GRIPHOOK Forklift Lifting Hook, 8" W, 4,000 lb (GH8S-2)
- GRIPHOOK Forklift Lifting Hook, 7" W, 2,000 lb (GH4SD-1)
- VESTIL FORK TIP PROTECTOR THIN YELLOW, PR (FPU-TN-45-YL)
- EEVELLE SOLARCAP Series, Solarcap Standard (EEV-SC)
- VESTIL Lift Master Fork Truck Boom (LM-1T-8-36)
- IDEAL WAREHOUSE INNOVATIONS Safety Light Blue LED, Polycarbonate (70-1095)
- Griphook Forklifts & Attachments