Shop All Forklift Accessories
Griphook
Forklift Lifting Hook, 7" W, 4,000 lb
Mfr # GH5S-2
Zoro # G106878845
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 11 in
- Overall Width 7 in
- Material Steel
- Load Capacity 2 ton
- Fork Pocket Size 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Griphook
- MFR # GH5S-2
- Zoro # G106878845
- UPC # 697886000011
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 11 in |
Overall Width | 7 in |
Fork Pocket Size | 5 in |
Storage Height | 6 in |
Fork Pocket Height | 1 3/4 in |
Hook Opening Size | 1 1/8 in |
Fork Pocket Width | 5 in |
Details
Material | Steel |
Load Capacity | 2 ton |
Item | Forklift Lifting Hook |
Hook Opening | 1 4/25 in |
Style | Swivel Hook |
Latch Included | No Latch |
Hook Type | Single Swivel Hook |
Boom Style | Telescoping |
Number of Fork Pockets | 1 |
Load Capacity - Maximum | 4,000 lb |
Lifting Angle - Maximum | 90 Degrees |
Description
Forklift Lifting Hook, Horizontal Reach - Minimum Not Applicable, Load Capacity - Maximum 4,000 lb, Number of Fork Pockets 1, Horizontal Reach - Maximum Not Applicable, Boom Style Telescoping, Overall Height 11 in, Horizontal Reach Increments Not Applicable, Overall Width 7 in, Hook Type Single Swivel Hook, Fork Pocket Height 1 3/4 in, Fork Pocket Width 5 in, Hook Opening Size 1 1/8 in, Fork Pocket Spacing Not Applicable, Mounting Type Fork, Material Steel, Storage Height 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Suspension Seat for Mower Excavator Forklift Wheel Loader Dozer Backhoe Tractor (SEQ90-0410)
- SPANSET Tie-Down Strap, Ratchet, 27ft x 2In, 2000lb (6R27FH)
- ZORO SELECT Caster Wheel, 4 in, Precision Ball Bearing (16V367)
- DAYTON Wire Rope Thimble, 1/8 In, SS, PK25 (1DLG8)
- GRIPHOOK Forklift Lifting Hook, 7" W, 2,000 lb (GH4SD-1)
- GRIPHOOK Forklift Lifting Hook, 8" W, 4,000 lb (GH6S-2)
- GRIPHOOK Forklift Lifting Hook, 8" W, 4,000 lb (GH8S-2)
- ABRAMS Square Shape Fork Lift Safety Light (FSL-S)
- WRIGHT BUMP-RELEASE HOPPER 1/3 CU YD Medium Bump-Release Gray (3377BR)
- AFTERMARKET Forklift Parts Manual (Chassis Only) for International Harvester 9000 (RAP74240)
- VESTIL Magnetic Sweeper ForkLift Hanger, HD, 72" (HDFMS-72)
- Griphook Forklift Accessories