Shop All Forklift Accessories
Griphook
Forklift Lifting Hook, 7" W, 2,000 lb
Mfr # GH5SD-1
Zoro # G206879018
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 11 in
- Overall Width 7 in
- Material Steel
- Load Capacity 1 ton
- Fork Pocket Size 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Griphook
- MFR # GH5SD-1
- Zoro # G206879018
- UPC # 697886000011
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 11 in |
Overall Width | 7 in |
Fork Pocket Size | 5 in |
Storage Height | 6 in |
Fork Pocket Width | 5 in |
Fork Pocket Height | 1 3/4 in |
Hook Opening Size | 1 1/8 in |
Details
Material | Steel |
Load Capacity | 1 ton |
Item | Forklift Lifting Hook |
Hook Opening | 1 4/25 in |
Includes | Latch |
Style | Swivel Hook |
Latch Included | With Latch |
Boom Style | Telescoping |
Lifting Angle - Maximum | 90 Degrees |
Number of Fork Pockets | 1 |
Load Capacity - Maximum | 2,000 lb |
Hook Type | Single Swivel Hook |
Description
Forklift Lifting Hook, Horizontal Reach - Minimum Not Applicable, Load Capacity - Maximum 2,000 lb, Number of Fork Pockets 1, Horizontal Reach - Maximum Not Applicable, Boom Style Telescoping, Overall Height 11 in, Horizontal Reach Increments Not Applicable, Overall Width 7 in, Hook Type Single Swivel Hook, Fork Pocket Height 1 3/4 in, Fork Pocket Width 5 in, Hook Opening Size 1 1/8 in, Fork Pocket Spacing Not Applicable, Mounting Type Fork, Includes Latch, Material Steel, Storage Height 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHERN WIRE Southern Wire® 250' 1/16" Diameter Vinyl Coated 1/8" Diameter 7x7 Galvanized Aircraft Cable (001800-00060)
- SUNEX ® Tools Compact Slide Top Utility Cart, Black (8035)
- STREN-FLEX Chain Sling, Grade 100, 8 ft L, DOS Sling (SF1208G10DOS)
- AMERICAN FORGE & FOUNDRY Brake Drum Handlers (3595A)
- GRIPHOOK Forklift Lifting Hook, 8" W, 4,000 lb (GH6S-2)
- GRIPHOOK Forklift Lifting Hook, 8" W, 4,000 lb (GH8S-2)
- GRIPHOOK Forklift Lifting Hook, 7" W, 2,000 lb (GH4SD-1)
- TOTAL SOURCE 350 GRAY CONNECTOR 2/0 FORKLIFT PARTS AND ACCESSORY (TSA/SY6320G1)
- GLOBAL INDUSTRIAL 5inW x 96inL Forklift Fork Tine Extension (241679)
- GLOBAL INDUSTRIAL Single Fork Forklift Hook Attachment, Swivel Hook, 4000 Lb. Cap. (988984)
- A & I PRODUCTS Forklift Seat, BLK 22.5" x13" x21.5" (A-FLS122BL)
- Griphook Forklifts & Attachments