Shop All Forklift Accessories
Griphook
Forklift Lifting Hook, 6" W, 2,000 lb
Mfr # GH4S-1
Zoro # G906878984
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 10 in
- Overall Width 6 in
- Material Steel
- Load Capacity 1 ton
- Storage Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Griphook
- MFR # GH4S-1
- Zoro # G906878984
- UPC # 697886000011
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 10 in |
Overall Width | 6 in |
Storage Height | 6 in |
Fork Pocket Size | 4 in |
Fork Pocket Height | 1 1/2 in |
Hook Opening Size | 1 1/8 in |
Fork Pocket Width | 4 in |
Details
Material | Steel |
Load Capacity | 1 ton |
Item | Forklift Lifting Hook |
Hook Opening | 1 4/25 in |
Style | Swivel Hook |
Latch Included | No Latch |
Load Capacity - Maximum | 2,000 lb |
Lifting Angle - Maximum | 90 Degrees |
Boom Style | Telescoping |
Hook Type | Single Swivel Hook |
Number of Fork Pockets | 1 |
Description
Forklift Lifting Hook, Horizontal Reach - Minimum Not Applicable, Load Capacity - Maximum 2,000 lb, Number of Fork Pockets 1, Horizontal Reach - Maximum Not Applicable, Boom Style Telescoping, Overall Height 10 in, Horizontal Reach Increments Not Applicable, Overall Width 6 in, Hook Type Single Swivel Hook, Fork Pocket Height 1 1/2 in, Fork Pocket Width 4 in, Hook Opening Size 1 1/8 in, Fork Pocket Spacing Not Applicable, Mounting Type Fork, Material Steel, Storage Height 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASTAR Wheel; 4X1.25 Light Duty Polyolefin (Black), 3/8" Plain Bore (414PO82B)
- ZORO SELECT Column Protectr, Fits 12 in., HDPE, Yllw (172412)
- NOBLELIFT SEMI ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 138"-CAP: 2200 LBS (SPN22-138)
- TRI-ARC 8 ft. Ladder, Steel, Standard Fixed, 9-Rung, Steel, 9 Steps, Safety Yellow Finish (WLFS0109-Y)
- GRIPHOOK Forklift Lifting Hook, 8" W, 4,000 lb (GH8S-2)
- GRIPHOOK Forklift Lifting Hook, 8" W, 4,000 lb (GH6S-2)
- GRIPHOOK Forklift Lifting Hook, 7" W, 2,000 lb (GH4SD-1)
- GLOBAL INDUSTRIAL High-Profile Amber LED Permanent Mount Forklift Strobe Light - 12 to 110 Volts (988915)
- ABRAMS Line Shape Fork Lift Safety Light - Blue (FSL-BL)
- AFTERMARKET 400101 One 1 New Deluxe Black Tractor Forklift Seat (SEQ90-0389)
- AFTERMARKET Key Fits FordNew Holland Skid Steer And fits Yale Forklift (ELI80-0105)
- Griphook Forklifts & Attachments