Shop All Hex Key Sets
Gripedge
9-PC RPT SAE Hex T-Handle set Long
Mfr # PHS9S
Zoro # G412489377
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gripedge
- MFR # PHS9S
- Zoro # G412489377
- UPC # 840348906226
- Country of Origin Taiwan, Province of China
- Category Hex Key Sets
Description
GRIPEDGE - ITS ALL ABOUT THE GRIP GRIPEDGE RPT Rounding Prevention Technology bits are designed to completely replace your traditional drive tools. With RPT bits, you can get up to 50% more torque on new/ good fasteners and up to 400% more torque on stripped/damaged fasteners vs traditional bits.In an emergency situation where you don't have a suitable replacement, RPT gives you the ability to reuse a damaged fastener and tighten it back down. Each bit is made from premium S2 steel for strength and durability, has oversized roll-stamped ink-filled size markings, and is coated with zinc phosphate for corrosion resistance. Each T-Handle is uniquely designed and over-molded for additional comfort. Replaces traditional hex tools Patented and unique bi-directional design enables loosening & tightening of new and damaged hex fasteners R.P.T. Technology is designed to prevent rounding of new and compromised fasteners R.P.T. Technology provides up to 50% more torque on NEW fasteners R.P.T. Technology provides up to 400% more torque on damaged fasteners S2 steel for increased strength and durability Large size markings for quick and easy identification Sizes Included - 5/64, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Wobble Extension 1/2" Dr, 2 in L, 1 Pieces, Chrome (40192)
- KLEVER Safety Cutter 7 in L, 10 PK (ECO-4-65EX)
- WILLIAMS Pipe Chain Wrench, 6 in Pipe (40224)
- REGAL CUTTING TOOLS Pulley Tap, #6-32, Bottoming, 3 Flutes (015302AS)
- PERFORMANCE TOOL 7-Pc T-Handle Star Driver Set Hex Key Set, W1713 (W1713)
- POWERBUILT 8Pc(Mm)Ball End Folding Hex Wrench Set (940784)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 74937 (74937)
- PERFORMANCE TOOL 7-Pc Metric T-Handle Hex Key Set, W1712 (W1712)
- WIHA 7 Piece Metric L-Shape Hex Key Set, 13691 (13691)
- HANGZHOU GREAT STAR INDUSTRIAL Master Mechanic Metric 7-in-1 Fold Up Hex Key Set, Small (228907)
- EKLIND 11-Piece Ball End T-Handle Allen Wrench Set (60811)
- Gripedge Wrenches