Shop All Hex Key Sets
Gripedge
8-PC RPT Star T-Handle set Long
Mfr # PST8S
Zoro # G412489360
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gripedge
- MFR # PST8S
- Zoro # G412489360
- UPC # 840348906042
- Country of Origin Taiwan, Province of China
- Category Hex Key Sets
Description
GRIPEDGE - ITS ALL ABOUT THE GRIP GRIPEDGE R.P.T. Rounding Prevention Technology T-Handles are designed to replaced standard star tools. R.P.T. prevents the rounding of good star fasteners whilst being able to removed extremely compromised star fasteners. The unique, patented & Bi-directional geometry delivers up 50% more prevention torque on good fasteners vs standard tools, whilst applying up to 400% more torque on damaged fasteners vs standard tools. Compromised fasteners can be re-inserted in a pinch if a suitable replacement is not available. Each bar is precision machined from S2 steel for increased strength and durability as well as coated for increased corrosion resistance. Each T-Handle is uniquely designed and over molded for additional comfort. Replaces standard star tools Sizes Included - T10, T15, T20, T25, T27, T30, T40, T45 Patented and unique bi-directional design enables loosening & tightening of new and damaged star fasteners R.P.T. Technology is designed to prevent rounding of new and compromised fasteners R.P.T. Technology provides up to 50% more torque on NEW fasteners R.P.T. Technology provides up to 400% more torque on damaged fasteners S2 steel for increased strength and durability Large size markings for quick and easy identification
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 9 in Long Nose Locking Plier (1502L3)
- STANLEY 30 ft FATMAX Classic Tape Measure, 1-1/4 in Blade, Stud Markings, ABS Plastic Case, Rubber Grip (33-730)
- K-TOOL INTERNATIONAL Pick, Straight, Neon Orange (KTI-70071)
- IDEAL Ratchet Crimp Tool (30-500)
- PRO-GRADE TOOLS 8 Piece Metric Fold-Up, Hex Key Set (85331)
- MAYHEW 9 Piece SAE L-Shape Hex Key Set, 45052 (45052)
- BONDHUS 2 Piece SAE T-Shape, Hex Key Set (BND15210)
- EKLIND 22-Piece Hex Key Set, Combination Hex-L, Metric and SAE, Plastic Holder, 10222 (10222)
- EKLIND 6 Piece Metric T-Handle (55196)
- BETA 6 Piece Metric Hex Key Set, 960952 (000960952)
- WIHA 13 Piece SAE L-Shape Hex Key Set, 36998 (36998)
- Gripedge Hex Key Sets