Gripedge

8-PC 1/2-in. Drive Metric RPT Hex bit socket set


product price: $164.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Gripedge
  • MFR # HCM8S
  • Zoro # G312489354
  • UPC #
    840348905540
  • Country of Origin Taiwan, Province of China
  • Category Hex Key Sets

Description

GRIPEDGE - ITS ALL ABOUT THE GRIP GRIPEDGE R.P.T. Rounding Prevention Technology Hex bit sockets are designed to replaced standard hex tools. R.P.T. prevents the rounding of good Hex fasteners whilst being able to removed extremely compromised Hex fasteners. The unique, patented & Bi-directional geometry delivers up 50% more prevention torque on good Hex fasteners vs standard Hex tools, whilst applying up to 400% more torque on damaged fasteners vs standard Hex tools. Compromised fasteners can be re-inserted in a pinch if a suitable replacement is not available. Each bit is precision machined from S2 steel for increased strength and durability as well as coated for increased corrosion resistance. All sockets have oversize, roll stamped, and ink filled size markings for greater visibility and nickel chrome plating ensures corrosion resistance. Replaces standard hex tools Patented and unique bi-directional design enables loosening & tightening of new and damaged hex fasteners R.P.T. Technology is designed to prevent rounding of new and compromised fasteners R.P.T. Technology provides up to 50% more torque on NEW fasteners R.P.T. Technology provides up to 400% more torque on damaged fasteners S2 steel for increased strength and durability Oversized roll stamping and ink filled size markings for greater visibility Sizes Included - 10, 11, 12, 14, 15, 16, 17, 19 MM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.