Shop All Hex Key Sets
Gripedge
7-PC 3/8-in. Dr Short Metric RPT Hex Driver Set
Mfr # GE7BSMHSRPT
Zoro # G112489387
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gripedge
- MFR # GE7BSMHSRPT
- Zoro # G112489387
- UPC # 840348900002
- Country of Origin Taiwan, Province of China
- Category Hex Key Sets
Description
GRIPEDGE - ITS ALL ABOUT THE GRIP GRIPEDGE RPT Rounding Prevention Technology bits are designed to completely replace your traditional drive tools. With RPT bits, you can get up to 50% more torque on new/ good fasteners and up to 400% more torque on stripped/damaged fasteners vs traditional bits.In an emergency situation where you don't have a suitable replacement, RPT gives you the ability to reuse a damaged fastener and tighten it back down. Each bit is made from premium S2 steel for strength and durability, has laser-etched size markings, and is coated with zinc phosphate for corrosion resistance.Replaces standard Hex toolsSizes Included - 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mmPatented unique bi-directional design enables loosening & tightening of new and damaged Hex fastenersPrevents rounding of new and compromised Hex fastenersUp to 50% more torque on NEW Hex fasteners vs standard hex toolsUp to 400% more torque on damaged fasteners vs standard hex toolsS2 steel for increased strength and durability Oversized roll stamping and ink-filled size markings for greater visibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Four Prong Knob with Screw, 1/4-20 Thread Size, 1.125"L, Steel (GN4C10004P7--21)
- FEIN Nibbler, 1,500 spm, 2.9A, 1 1/4" Cut Radius (BLK 1.6E)
- WILLIAMS Williams Wood Replacement Handle, 2-4Lb, 14L (SHHW-14A)
- CMT Multi-Purpose Hole Saw, 4" (550-102)
- EKLIND 22 Piece Metric/SAE Hex Key Set, 10022 (10022)
- BONDHUS Chrome Hex Pro Pivot Head Hex Wrench Set, T15-T55, 10 Piece (BND00022)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 15389 (15389)
- EKLIND HexKeySt, L, 2 27/32 in to 6 3/4 in (10213)
- DYNAMIC Tools 9 Piece Metric Extra Long Hex Key Set, 1.5mm - 10mm (D043210)
- BONDHUS T-Handle Hex Wrench, 1/8" (BND13207)
- BONDHUS 6 Piece Metric T-Shape Hex Key Set, 15348 (15348)
- Gripedge Wrenches