Gripedge

6-PC 3/8-in. Dr Long SAE RPT Hex Driver Set


product price: $129.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Gripedge
  • MFR # HBS6LS
  • Zoro # G212489379
  • UPC #
    840348905267
  • Country of Origin Taiwan, Province of China
  • Category Hex Key Sets

Description

GRIPEDGE - ITS ALL ABOUT THE GRIP GRIPEDGE RPT Rounding Prevention Technology bits are designed to completely replace your traditional drive tools. With RPT bits, you can get up to 50% more torque on new/ good fasteners and up to 400% more torque on stripped/damaged fasteners vs traditional bits.In an emergency situation where you don't have a suitable replacement, RPT gives you the ability to reuse a damaged fastener and tighten it back down. Each bit is made from premium S2 steel for strength and durability, has oversized roll-stamped ink-filled size markings, and is coated with zinc phosphate for corrosion resistance. Replaces standard hex tools Patented and unique bi-directional design enables loosening & tightening of new and damaged hex fasteners R.P.T. Technology is designed to prevent rounding of new and compromised fasteners R.P.T. Technology provides up to 50% more torque on NEW fasteners R.P.T. Technology provides up to 400% more torque on damaged fasteners S2 steel for increased strength and durability Oversized roll stamping and ink filled size markings for greater visibility Sizes Included - 5/32, 3/16, 7/32, 1/4, 5/16, 3/8

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.