Shop All Hex Key Sets
Gripedge
6-PC 3/8-in. Dr Long Metric RPT Hex Driver Set
Mfr # HBM6LS
Zoro # G512489369
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gripedge
- MFR # HBM6LS
- Zoro # G512489369
- UPC # 840348905199
- Country of Origin Taiwan, Province of China
- Category Hex Key Sets
Description
GRIPEDGE - ITS ALL ABOUT THE GRIP GRIPEDGE RPT Rounding Prevention Technology bits are designed to completely replace your traditional drive tools. With RPT bits, you can get up to 50% more torque on new/ good fasteners and up to 400% more torque on stripped/damaged fasteners vs traditional bits.In an emergency situation where you don't have a suitable replacement, RPT gives you the ability to reuse a damaged fastener and tighten it back down. Each bit is made from premium S2 steel for strength and durability, has oversized roll stamped ink-filled size markings, and is coated with zinc phosphate for corrosion resistance. Replaces traditional hex tools Patented and unique bi-directional design enables loosening & tightening of new and damaged hex fasteners R.P.T. Technology is designed to prevent rounding of new and compromised fasteners R.P.T. Technology provides up to 50% more torque on NEW fasteners R.P.T. Technology provides up to 400% more torque on damaged fasteners S2 steel for increased strength and durability Oversized roll stamping and ink filled size markings for greater visibility Sizes Included - 4, 5, 6, 7, 8, 10 MM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in. Drive 7/8 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9075)
- KNIPEX Needle-Nose Combination Pliers, 5 3/4 (08 22 145)
- GREAT NECK Star Driver Set (5 Piece) (73721)
- CLEVELAND SET 20 12PC 192 EZYOUT WC USA (C00910)
- GEARWRENCH 10 Piece SAE Ball End T-Handle Hex Key Set (83523)
- WERA 9 Piece SAE Plain- Color Coded, L Key Set (05022639001)
- EKLIND 8 Piece SAE Fold-Up Hex Key Set (20811)
- PROTO 9 Piece SAE Fold-Up Hex Key Set, J4992CG (J4992CG)
- BONDHUS 30 Piece SAE/Metric/Torx? L-Shape Torx?/Hex Key Set, 14138 (14138)
- EKLIND 13 Piece SAE L-Shape Hex Key Set, 13413 (13413)
- MILWAUKEE TOOL 8-Key Folding Hex Key Set - Metric (48-22-2182)
- Gripedge Hex Keys & Hex Key Sets