Shop All Hex Key Sets
Gripedge
6-PC 1/2-in. Drive SAE RPT Hex bit socket set
Mfr # HCS6S
Zoro # G012489388
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gripedge
- MFR # HCS6S
- Zoro # G012489388
- UPC # 840348905632
- Country of Origin Taiwan, Province of China
- Category Hex Key Sets
Description
GRIPEDGE - ITS ALL ABOUT THE GRIP GRIPEDGE RPT Rounding Prevention Technology bits are designed to completely replace your traditional drive tools. With RPT bits, you can get up to 50% more torque on new/ good fasteners and up to 400% more torque on stripped/damaged fasteners vs traditional bits.In an emergency situation where you don't have a suitable replacement, RPT gives you the ability to reuse a damaged fastener and tighten it back down. Each bit is made from premium S2 steel for strength and durability, has oversized roll-stamped ink-filled size markings, and is coated with zinc phosphate for corrosion resistance. Replaces traditional hex tools Patented and unique bi-directional design enables loosening & tightening of new and damaged hex fasteners R.P.T. Technology is designed to prevent rounding of new and compromised fasteners R.P.T. Technology provides up to 50% more torque on NEW fasteners R.P.T. Technology provides up to 400% more torque on damaged fasteners S2 steel for increased strength and durability Oversized roll stamping and ink filled size markings for greater visibility Sizes Included - 3/8, 7/16, 1/2, 9/16, 5/8, 3/4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Radius Half Round Bit, 3/16 (82-112)
- PROTO SAE L Key, 1/8 in Tip Size, 2 1/4 in Long, 3/4 in Short (J46108)
- KIPP Tommy Bar Fixed T-Bar D1=M10 Steel (K0755.110)
- WESTWARD 1/2" Drive Socket Set Metric 12 Pieces 10 mm to 21 mm , Chrome (53PN69)
- BONDHUS. HEX SET L INCH 050 38 (BND12137)
- CRAFTSMAN Metric Folding Hex Key Set, 8-Key (CMHT26007)
- BONDHUS 10 Piece SAE T-Shape Hex Key Set, 13390 (13390)
- WERA 9 Piece Imperial L-Shape Hex Key Set, 05022721001 (05022721001)
- EKLIND 7 Piece Metric Long Ball End Hex-Lâ„¢ Hex Key Set (13607)
- BONDHUS 22 Piece Metric/SAE L-Shape Hex Key Set, 20499 (20499)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 38137 (38137)
- Gripedge Hex Keys & Hex Key Sets