Gripedge

11-PC 1/4-in. Dr Short SAE RPT Hex Driver Set


product price: $109.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Gripedge
  • MFR # GE11ASSHSRPT
  • Zoro # G212489386
  • UPC #
    840348900033
  • Country of Origin Taiwan, Province of China
  • Category Hex Key Sets

Description

GRIPEDGE - ITS ALL ABOUT THE GRIP GRIPEDGE RPT Rounding Prevention Technology bits are designed to completely replace your traditional drive tools. With RPT bits, you can get up to 50% more torque on new/ good fasteners and up to 400% more torque on stripped/damaged fasteners vs traditional bits.In an emergency situation where you don't have a suitable replacement, RPT gives you the ability to reuse a damaged fastener and tighten it back down. Each bit is made from premium S2 steel for strength and durability, has laser-etched size markings, and is coated with zinc phosphate for corrosion resistance.Replaces Standard Hex toolsSizes included - 1/16'', 5/64'', 3/32'', 7/64'', 1/8'', 9/64'', 5/32'', 3/16'', 7/32'', 1/4'', 9/32''Patented unique bi-directional design enables loosening & tightening of new and damaged Hex fastenersPrevents rounding of new and compromised Hex fastenersUp to 50% more torque on NEW Hex fasteners vs standard hex toolsUp to 400% more torque on damaged fasteners vs standard hex toolsS2 steel for increased strength and durabilityOversized roll stamping and ink-filled size markings for greater visibility

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.