Shop All Hex Key Sets
Gripedge
10-PC RPT Impact Star Driver Set
Mfr # IST10S
Zoro # G812489380
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gripedge
- MFR # IST10S
- Zoro # G812489380
- UPC # 840348905434
- Country of Origin Taiwan, Province of China
- Category Hex Key Sets
Description
GRIPEDGE - ITS ALL ABOUT THE GRIP GRIPEDGE R.P.T. Rounding Prevention Technology Impact Star bit sockets are designed to replaced standard star tools. R.P.T. Technology provides up 50% more prevention torque on good fasteners vs standard tools, whilst applying up to 400% more torque on damaged fasteners vs standard tools. The unique, patented, & bi-directional geometry prevents the rounding of good fasteners whilst being able to removed extremely compromised fasteners. Compromised fasteners can be re-inserted in a pinch if a suitable replacement is not available. Each bit is precision machined from Cr-Mo steel for increased strength and durability as well as coated for increased corrosion resistance. All sockets have oversize, laser etched size markings for greater visibility, and manganese phosphate coating for corrosion resistance. Replaces standard star tools Sizes Included - 1/4'' Drive T20,T25,T27; 3/8'' Drive T30,T40,T45,T47,T50,T55; 1/2'' Drive T60 Impact Ready Patented and unique bi-directional design enables loosening & tightening of new and damaged star fasteners R.P.T. Technology prevents rounding of new and compromised fasteners R.P.T. Technology provides up to 50% more torque on NEW fasteners R.P.T. Technology provides up to 400% more torque on damaged fasteners Cr-Mo steel for increased strength and durability Oversized & laser etched size markings for greater visibilityYOU MAY ALSO LIKE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 7/16" (09804)
- MILWAUKEE TOOL SHOCKWAVE Lineman's 1/2 in. Drive 1/2 in. Hex Bit Socket (49-66-5144)
- KIPP Adjustable Handle With Push Button, Size: 5, M16X80, Plastic Orange, Comp: Steel, Button: Black (K0269.72516X80)
- GREENLEE Fish Tape, 1/8 In x 50 ft, Steel (438-5H)
- METRIC BLUE 12 Piece Metric L-Shape Hex Key Set, UST194299 (UST194299)
- EKLIND 7 Piece Metric Fold-Up Hex Key Set, 21172 (21172)
- DYNAMIC 22Pcs SAE & Metric Ball End Long Hex Key Set, 3/64"-3/8" & 1.5mm-10mm (D043212)
- EKLIND HexKeySt, L, 3 1/32 in to 6 37/64 in (10609)
- EKLIND 9 Piece Metric L-Shape Hex Key Set, 17709 (17709)
- BONDHUS 22 Piece Metric/SAE L-Shape Hex Key Set, 27098 (27098)
- BETA 13 Piece Torx? Hex Key Set, 970791 (000970791)
- Gripedge Hex Keys & Hex Key Sets