Shop All Anti-slip tapes, Treads & Stair Nosings
This Product is Discontinued
Gripall
Antislip Tape, 2" W, Yellow, Steel Grit, PK2 (Discontinued)
Mfr # 2STXYL02
Zoro # G6323821
This Product is Discontinued
Key Features
- Tape Color Yellow
- Thickness 60 mil
- Standards FDA, USDA
- Tape Adhesive Strength 170 oz/in
- Tape Adhesive Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gripall
- MFR # 2STXYL02
- Zoro # G6323821
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Grit Size | Proprietary |
Imperial Tape Length | 2 ft |
Imperial Tape Width | 2 in |
Details
Item | Antislip Tape |
Tape Color | Yellow |
Thickness | 60 mil |
Standards | FDA, USDA |
Tape Adhesive Strength | 170 oz/in |
Tape Adhesive | Acrylic |
Tensile Strength | 2,500 lb-in |
Performance Temp. | -40 Degrees to 220 Degrees F |
Grit Material | Steel |
Indoor/Outdoor Usage | Indoor/Outdoor |
Backing | Pressure Sensitive Adhesive |
Tape Shape | Strip |
Die Cut | Yes |
Legend | No Legend |
Tape Backing Material | Pressure Sensitive Adhesive |
Adhesion to Steel | 170 oz/in |
Tape Adhesive Material | Acrylic |
Glow In The Dark | No |
Environment | Indoor/Outdoor |
Product Form | Strip |
Description
Antislip Tape, Yellow, 2 in, 2 ft, Grit Size Proprietary, Solid, 60 mil, Tape Adhesive Material Acrylic, Environment Indoor/Outdoor, Legend No Legend, Glow In The Dark No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.