Shop All Diamond Saw Blades
Grip Tight Tools
7 in. Professional Turbo Cut Diamond Blade, 3PK
Mfr # B1545-3
Zoro # G209065975
product price: $71.19
/pk 3, $23.73/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Steel Core
- For Use With Saw Type Turbo Cuts for Concrete, Granite and Marble
- Blade Dia. 7 in
- Arbor Size 7/8 in. - 5/8 in.
- Cutting Type Wet/Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip Tight Tools
- MFR # B1545-3
- Zoro # G209065975
- Country of Origin Korea, Republic of
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 7 in |
Arbor Size | 7/8 in. - 5/8 in. |
Height | 7 in |
Width | 0.086 in |
Details
Materials Cut | Steel Core |
For Use With Saw Type | Turbo Cuts for Concrete, Granite and Marble |
Cutting Type | Wet/Dry |
Rim Type | Turbo Segmented Rim |
Grade | Professional |
Tool Weight | 2.1 lbs |
Item | Diamond Saw Blades |
Description
7 in. Professional Turbo Cut Diamond Blade for Cutting Granite, Marble, Concrete, Stone, Brick & Masonry 3-Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 15/16 in. X 6 in. 12,000-Series Annular Cutter (6-12230)
- STARRETT Band Saw Blade, 11 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-11)
- OSG Thread Forming Tap, #4-48, Bottoming, TiCN, 0 Flutes (1400106808)
- GREENLEE Panel Punch, 9 Pin Connector (229)
- GRIP TIGHT TOOLS 9 in. Premium Deep Turbo Cut Diamond Blade (B1565D)
- GRIP TIGHT TOOLS 4 in. Classic Continuous Rim Tile Cutting Diamond Blade (B1513)
- GRIP TIGHT TOOLS 5 in. Professional Tuck Pointing Diamond Blade, 3PK (B1568-3)
- GRIP TIGHT TOOLS 4-1/2 in. Classic Continuous Rim Tile Cutting Diamond Blade (B1514)
- GRIP TIGHT TOOLS 4 in. Professional Tuck Pointing Diamond Blade, 3PK (B1557-3)
- GRIP TIGHT TOOLS 7 in. Classic Segmented Cut Diamond Blade, 3PK (B1533-3)
- OLSON SAW Blade Scroll Asst 18Pc (FR49501)
- Grip Tight Tools Diamond Saw Blades