Shop All Diamond Saw Blades
Grip Tight Tools
7 in. Professional Segmented Cut Diamond Blade
Mfr # B1527
Zoro # G909065978
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Steel Core
- For Use With Saw Type Multipurpose Cuts for Concrete, Granite and Marble
- Blade Dia. 7 in
- Arbor Size 7/8 in. - 5/8 in.
- Cutting Type Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip Tight Tools
- MFR # B1527
- Zoro # G909065978
- Country of Origin Korea, Republic of
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 7 in |
Arbor Size | 7/8 in. - 5/8 in. |
Width | 0.086 in |
Height | 7 in |
Details
Materials Cut | Steel Core |
For Use With Saw Type | Multipurpose Cuts for Concrete, Granite and Marble |
Cutting Type | Dry |
Rim Type | Segmented Rim |
Tool Weight | 0.7 lbs |
Item | Diamond Saw Blades |
Grade | Professional |
Description
For Cutting Granite, Marble, Concrete, Stone, Brick & Masonry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Red Beam Two-Sided Laser Detector (40-6715)
- CTA MANUFACTURING BALL JOINT HAMMER NUT KIT (CTA7395)
- WILTON JWS-35X5-1, Table Saw Shaper, 5HP 1PH 230V (708326)
- VERSADRIVE HMT TCT HoleCutter 2-1/4 x 13/16 in. (101030-0210)
- GRIP TIGHT TOOLS 4 in. Premium Continuous Rim Tile Cutting Diamond Blade (B1501)
- GRIP TIGHT TOOLS 4-1/2 in. Professional Segmented Cut Diamond Blade (B1526)
- GRIP TIGHT TOOLS 5 in. Professional Tuck Pointing Diamond Blade, 3PK (B1568-3)
- GRIP TIGHT TOOLS 7 in. Classic Continuous Rim Tile Cutting Diamond Blade (B1515)
- GRIP TIGHT TOOLS 9 in. Premium Deep Turbo Cut Diamond Blade, 10PK (B1565D-10)
- GRIP TIGHT TOOLS 4 in. Professional Tuck Pointing Diamond Blade (B1557)
- PEARL P2 Pro-V Turbo Blade 7 in. x .080 x 20mm-5/8 in. Adapter (PV007T)
- Grip Tight Tools Power Saw Blades