Shop All Diamond Saw Blades
Grip Tight Tools
7 in. Professional Continuous Rim Tile Cutting Diamond Blade
Mfr # B1509
Zoro # G209066040
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Steel Core
- For Use With Saw Type Cuts Porcelain, Ceramic and Marble
- Blade Dia. 7 in
- Arbor Size 7/8 in. - 5/8 in.
- Cutting Type Wet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip Tight Tools
- MFR # B1509
- Zoro # G209066040
- Country of Origin Korea, Republic of
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 7 in |
Arbor Size | 7/8 in. - 5/8 in. |
Width | 0.063 in |
Height | 7 in |
Details
Materials Cut | Steel Core |
For Use With Saw Type | Cuts Porcelain, Ceramic and Marble |
Cutting Type | Wet |
Rim Type | Continuous Rim |
Grade | Professional |
Item | Diamond Saw Blades |
Tool Weight | 0.7 lbs |
Description
For Cutting Porcelain, Ceramic & Marble
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size # 38 (H1616DC)
- ROTOZIP Drywall X Bit, 1/8 In. Dia., HSS, PK2 (XB-DW2)
- REGAL CUTTING TOOLS 1/2-13 H3 3 Flt. Bottom Spiral Flute (008521AS)
- HYDE Putty Knife, Stiff, 2", Carbon Steel (02300)
- GRIP TIGHT TOOLS 4 in. Classic Turbo Cut Diamond Blade, 10PK (B1549-10)
- GRIP TIGHT TOOLS 9 in. Premium Deep Turbo Cut Diamond Blade, 3PK (B1565D-3)
- GRIP TIGHT TOOLS 4-1/2 in. Premium Segmented Cut Diamond Blade, 3PK (B1520-3)
- GRIP TIGHT TOOLS 4-1/2 in. Professional Tuck Pointing Diamond Blade, 3PK (B1558-3)
- GRIP TIGHT TOOLS 4-1/2 in. Classic Turbo Cut Diamond Blade (B1550)
- GRIP TIGHT TOOLS 7 in. Premium Continuous Rim Tile Cutting Diamond Blade (B1503)
- FREUD Ferrous Metals Sawblade, 305mm (LU6A12)
- Grip Tight Tools Power Saw Blades