Shop All Diamond Saw Blades
Grip Tight Tools
7 in. Premium Segmented Cut Diamond Blade, 10PK
Mfr # B1521-10
Zoro # G609065988
product price: $275.99
/pk 10, $27.60/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Steel Core
- For Use With Saw Type Multipurpose Cuts for Concrete, Granite and Marble
- Blade Dia. 7 in
- Arbor Size 7/8 in. - 5/8 in.
- Cutting Type Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip Tight Tools
- MFR # B1521-10
- Zoro # G609065988
- Country of Origin Korea, Republic of
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 7 in |
Arbor Size | 7/8 in. - 5/8 in. |
Width | 0.086 in |
Height | 7 in |
Details
Materials Cut | Steel Core |
For Use With Saw Type | Multipurpose Cuts for Concrete, Granite and Marble |
Cutting Type | Dry |
Rim Type | Segmented Rim |
Item | Diamond Saw Blades |
Tool Weight | 2.1 lbs |
Grade | Premium |
Description
7 in. Premium Segmented Cut Diamond Blade for Cutting Granite, Marble, Concrete, Stone, Brick & Masonry 10-Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Metal Knob Plunger, 5/16-18 (GP5C--SM--L--21)
- CRAFTSMAN Sockets, 12-pc 1/2" Metric Deep Impact S (CMMT15887)
- STANLEY ENGINEERED FASTENING Mandrel, Hardened Steel, 3/8-16 (PNT600-01-616R)
- GRIP TIGHT TOOLS 4 in. Professional Tuck Pointing Diamond Blade, 10PK (B1557-10)
- GRIP TIGHT TOOLS 4-1/2 in. Premium Continuous Rim Tile Cutting Diamond Blade (B1502)
- GRIP TIGHT TOOLS 7 in. Professional Continuous Rim Tile Cutting Diamond Blade (B1509)
- GRIP TIGHT TOOLS 4-1/2 in. Professional Segmented Cut Diamond Blade (B1526)
- GRIP TIGHT TOOLS 10 in. Premium Deep Turbo Cut Diamond Blade (B1540D)
- GRIP TIGHT TOOLS 7 in. Premium Segmented Cut Diamond Blade (B1521)
- MAKITA X-LOCK 4 1/2" Segmented Diamond Blade, 2 (E-07200)
- Grip Tight Tools Diamond Saw Blades