Shop All Diamond Saw Blades
Grip Tight Tools
7 in. Premium Deep Turbo Cut Diamond Blade, 10PK
Mfr # B1539D-10
Zoro # G209066071
product price: $394.99
/pk 10, $39.50/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Steel Core
- For Use With Saw Type Turbo Cuts for Concrete, Granite and Marble
- Blade Dia. 7 in
- Arbor Size 7/8 in. - 5/8 in.
- Cutting Type Wet/Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip Tight Tools
- MFR # B1539D-10
- Zoro # G209066071
- Country of Origin Korea, Republic of
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 7 in |
Arbor Size | 7/8 in. - 5/8 in. |
Height | 7 in |
Width | 0.086 in |
Details
Materials Cut | Steel Core |
For Use With Saw Type | Turbo Cuts for Concrete, Granite and Marble |
Cutting Type | Wet/Dry |
Rim Type | Turbo Segmented Rim |
Item | Diamond Saw Blades |
Tool Weight | 7 lbs |
Grade | Premium |
Description
7 in. Premium Deep Turbo Cut Diamond Blade for Cutting Granite, Marble, Concrete, Stone, Brick & Masonry 10-Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 1" (48-20-5005)
- PROTO 1/2 in Drive, 12mm Torx(R) Metric Socket, 12 Points (J5312M)
- CRAFTSMAN Sockets, 3/8" Drive 12mm 6 Point Shallow (CMMT43544)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #3, 1-1/4" (HTN-B-3-1PK)
- GRIP TIGHT TOOLS 7 in. Classic Continuous Rim Tile Cutting Diamond Blade (B1515)
- GRIP TIGHT TOOLS 10 in. Premium Deep Turbo Cut Diamond Blade, 3PK (B1540D-3)
- GRIP TIGHT TOOLS 4 in. Professional Tuck Pointing Diamond Blade, 3PK (B1557-3)
- GRIP TIGHT TOOLS 4-1/2 in. Professional Segmented Cut Diamond Blade (B1526)
- GRIP TIGHT TOOLS 7 in. Professional Segmented Cut Diamond Blade, 3PK (B1527-3)
- GRIP TIGHT TOOLS 9 in. Premium Deep Turbo Cut Diamond Blade, 3PK (B1565D-3)
- MAKITA Diamond Blade Variety Pk, 7/8 in Arbor Sz (E-12647)
- Grip Tight Tools Diamond Saw Blades