Shop All Diamond Saw Blades
Grip Tight Tools
7 in. Premium Continuous Rim Tile Cutting Diamond Blade, 3PK
Mfr # B1503-3
Zoro # G209066002
product price: $80.79
/pk 3, $26.93/ea
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Materials Cut Steel Core
- For Use With Saw Type Cuts Porcelain, Ceramic and Marble
- Blade Dia. 7 in
- Arbor Size 7/8 in. - 5/8 in.
- Cutting Type Wet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip Tight Tools
- MFR # B1503-3
- Zoro # G209066002
- Country of Origin Korea, Republic of
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 7 in |
Arbor Size | 7/8 in. - 5/8 in. |
Width | 0.063 in |
Height | 7 in |
Details
Materials Cut | Steel Core |
For Use With Saw Type | Cuts Porcelain, Ceramic and Marble |
Cutting Type | Wet |
Rim Type | Continuous Rim |
Tool Weight | 2.1 lbs |
Item | Diamond Saw Blades |
Grade | Premium |
Description
7 in. Premium Continuous Rim Tile Cutting Diamond Blade for Cutting Porcelain, Ceramic & Marble 3-Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG End Mill, 3/8in.dia., 3/4in.Cut L (6600500)
- CLEVELAND 3-Flute PM+™ HSS-E CrnRad CC Special Profile Roughing EndMil CTD PM-538R-TC TiCN 1x1x2x4-1/2x0.12CR (C40041)
- VEGA Ball-End Hex, 5/64 in Bit x 3 in (175BP0564A)
- VERMONT GAGE Go/No Go Plug Gage Assy, 3/8-24 UNF 2B (301134040)
- GRIP TIGHT TOOLS 4-1/2 in. Premium Deep Turbo Cut Diamond Blade (B1538D)
- GRIP TIGHT TOOLS 7 in. Professional Turbo Cut Diamond Blade (B1545)
- GRIP TIGHT TOOLS 4-1/2 in. Premium Segmented Cut Diamond Blade, 3PK (B1520-3)
- GRIP TIGHT TOOLS 4 in. Classic Turbo Cut Diamond Blade, 10PK (B1549-10)
- GRIP TIGHT TOOLS 7 in. Premium Segmented Cut Diamond Blade (B1521)
- GRIP TIGHT TOOLS 7 in. Professional Segmented Cut Diamond Blade, 3PK (B1527-3)
- IRWIN MITR/TBLE SAW BLAD12""72T (14082)
- Grip Tight Tools Diamond Saw Blades