Shop All Diamond Saw Blades
Grip Tight Tools
7 in. Classic Turbo Cut Diamond Blade, 10PK
Mfr # B1551-10
Zoro # G609066015
product price: $193.99
/pk 10, $19.40/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Materials Cut Steel Core
- For Use With Saw Type Turbo Cuts for Concrete, Granite and Marble
- Blade Dia. 7 in
- Arbor Size 7/8 in. - 5/8 in.
- Cutting Type Wet/Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip Tight Tools
- MFR # B1551-10
- Zoro # G609066015
- Country of Origin Korea, Republic of
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 7 in |
Arbor Size | 7/8 in. - 5/8 in. |
Height | 7 in |
Width | 0.086 in |
Details
Materials Cut | Steel Core |
For Use With Saw Type | Turbo Cuts for Concrete, Granite and Marble |
Cutting Type | Wet/Dry |
Rim Type | Turbo Segmented Rim |
Grade | Classic |
Item | Diamond Saw Blades |
Tool Weight | 7 lbs |
Description
7 in. Classic Turbo Cut Diamond Blade for Cutting Granite, Marble, Concrete, Stone, Brick & Masonry 10-Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Screwdriver (91106)
- WESTWARD 8 lb Sledge Hammer, 35 1/8 In L Hickory Handle, Steel Head (2DBT3)
- KLEIN TOOLS 2-in-1 Nut Driver, Hex Head Slide Drive™, 1-1/2-Inch (65131)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 11/16in Size (W-651)
- GRIP TIGHT TOOLS 10 in. Premium Deep Turbo Cut Diamond Blade, 3PK (B1540D-3)
- GRIP TIGHT TOOLS 7 in. Premium Deep Turbo Cut Diamond Blade (B1539D)
- GRIP TIGHT TOOLS 7 in. Premium Continuous Rim Tile Cutting Diamond Blade (B1503)
- GRIP TIGHT TOOLS 4-1/2 in. Premium Segmented Cut Diamond Blade, 3PK (B1520-3)
- GRIP TIGHT TOOLS 7 in. Premium Segmented Cut Diamond Blade (B1521)
- GRIP TIGHT TOOLS 9 in. Premium Deep Turbo Cut Diamond Blade, 10PK (B1565D-10)
- OX TOOLS Pro Universal 5'' Diamond Blade - 7/8'' - 5/8'' Bore (OX-PU10-5)
- Grip Tight Tools Diamond Saw Blades