Shop All Diamond Saw Blades
Grip Tight Tools
7 in. Classic Segmented Cut Diamond Blade
Mfr # B1533
Zoro # G109066010
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Steel Core
- For Use With Saw Type Multipurpose Cuts for Concrete, Granite and Marble
- Blade Dia. 7 in
- Arbor Size 7/8 in. - 5/8 in.
- Cutting Type Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grip Tight Tools
- MFR # B1533
- Zoro # G109066010
- Country of Origin Korea, Republic of
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 7 in |
Arbor Size | 7/8 in. - 5/8 in. |
Height | 7 in |
Width | 0.086 in |
Details
Materials Cut | Steel Core |
For Use With Saw Type | Multipurpose Cuts for Concrete, Granite and Marble |
Cutting Type | Dry |
Rim Type | Segmented Rim |
Tool Weight | 0.7 lbs |
Item | Diamond Saw Blades |
Grade | Classic |
Description
For Cutting Granite, Marble, Concrete, Stone, Brick & Masonry
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 5/8 90 deg ZErO Flute CO Deburring Tool (53523-TiN)
- DIABLO 5/8"x13" Auger Bit (DAG2050)
- OSG Spiral Point Tap Plug, 3 Flutes (1231000)
- DAYTON 4" Machine Vise with Swivel Base (4CPF3)
- GRIP TIGHT TOOLS 7 in. Premium Segmented Cut Diamond Blade (B1521)
- GRIP TIGHT TOOLS 7 in. Professional Continuous Rim Tile Cutting Diamond Blade (B1509)
- GRIP TIGHT TOOLS 7 in. Classic Segmented Cut Diamond Blade, 3PK (B1533-3)
- GRIP TIGHT TOOLS 10 in. Classic Continuous Rim Tile Cutting Diamond Blade, 10PK (B1518-10)
- GRIP TIGHT TOOLS 10 in. Classic Segmented Cut Diamond Blade, 10PK (B1534-10)
- GRIP TIGHT TOOLS 10 in. Premium Deep Turbo Cut Diamond Blade, 3PK (B1540D-3)
- PARAGON DIAMOND TOOLS 10'' x 060 x 58 Glass Tile Blade (GTB-10)
- Grip Tight Tools Diamond Saw Blades