Shop All Diamond Saw Blades
Grip Tight Tools
7 in. Classic Continuous Rim Tile Cutting Diamond Blade, 3PK
Mfr # B1515-3
Zoro # G709065994
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Steel Core
- For Use With Saw Type Cuts Porcelain, Ceramic and Marble
- Blade Dia. 7 in
- Arbor Size 7/8 in. - 5/8 in.
- Cutting Type Wet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grip Tight Tools
- MFR # B1515-3
- Zoro # G709065994
- Country of Origin Korea, Republic of
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 7 in |
Arbor Size | 7/8 in. - 5/8 in. |
Height | 7 in |
Width | 0.063 in |
Details
Materials Cut | Steel Core |
For Use With Saw Type | Cuts Porcelain, Ceramic and Marble |
Cutting Type | Wet |
Rim Type | Continuous Rim |
Item | Diamond Saw Blades |
Tool Weight | 7 lbs |
Grade | Classic |
Description
7 in. Classic Continuous Rim Tile Cutting Diamond Blade for Cutting Porcelain, Ceramic & Marble 3-Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW CHISEL COLD 3pc SET- CARDED (MY89062)
- DEWALT 16 PC BLACK OXIDE SET (DW1176)
- BOSCH 15/16" Deep Well Socket, 3/8" Impact (27269)
- BIG HORN Automatic Center Punch with 5 Inch Long Brass Handle (19864)
- GRIP TIGHT TOOLS 10 in. Premium Deep Turbo Cut Diamond Blade, 3PK (B1540D-3)
- GRIP TIGHT TOOLS 7 in. Classic Segmented Cut Diamond Blade, 3PK (B1533-3)
- GRIP TIGHT TOOLS 10 in. Classic Segmented Cut Diamond Blade, 10PK (B1534-10)
- GRIP TIGHT TOOLS 7 in. Premium Continuous Rim Tile Cutting Diamond Blade (B1503)
- GRIP TIGHT TOOLS 4-1/2 in. Classic Continuous Rim Tile Cutting Diamond Blade (B1514)
- GRIP TIGHT TOOLS 7 in. Professional Segmented Cut Diamond Blade, 3PK (B1527-3)
- CFC DISTRIBUTORS Replacement Poly Blade for a Push/Pull Scraper (CF818BPP)
- Grip Tight Tools Power Saw Blades