Shop All Circular Saw Blades
Grip Tight Tools
7-1/4-inch Professional 24-Tooth Tungsten Carbide Tipped Circular Saw Blade, Multi-Purpose, 25PK
Mfr # N1600-25
Zoro # G010793449
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material MN65 Steel; C3 Carbide
- Blade Diameter 7.25 in
- Tool Weight 1.4 lbs
- Number of Teeth 24
- Application Multi-Purpose Wood and Metal Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grip Tight Tools
- MFR # N1600-25
- Zoro # G010793449
- Country of Origin Korea, Republic of
- Category Circular Saw Blades
Dimensions
Blade Diameter | 7.25 in |
Details
Blade Material | MN65 Steel; C3 Carbide |
Tool Weight | 1.4 lbs |
Number of Teeth | 24 |
Application | Multi-Purpose Wood and Metal Cutting |
Thickness | 1.4 mm |
Blade Type | Circular Saw |
Description
The Grip Tight Tools professional series multi-purpose saw blades offer superior quality to get the job done. For cutting and cross-cutting hardwood, plywood, laminated wood, solid surface materials, aluminum, or other nonferrous metals. With MN65 steel blade body construction and robotic welded carbide tips for quality control.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD SAE Plain Hex Key, 1/2" Tip Size, 8 15/16 in Long, 1/2 in Short (54TU55)
- SLUGGER BY FEIN Annular Cutter, 2-1/2 in. (63134635101)
- LEGACY HOSE CRIMPER 1/4" 3/8" 1/2" DIA (LMA5)
- POSI LOCK Jaw Puller, 14" Jaw Reach, 35 tons Cap. (216)
- GRIP TIGHT TOOLS 7-1/4-inch Classic 24-Tooth Tungsten Carbide Tipped Circular Saw Blade, Wood Cutting, 25PK (N1611-25)
- GRIP TIGHT TOOLS 7-1/4-inch Professional 60-Tooth Tungsten Carbide Tipped Circular Saw Blade, Multi-Purpose, 25PK (N1602-25)
- GRIP TIGHT TOOLS 7-1/4-inch Classic 40-Tooth Tungsten Carbide Tipped Circular Saw Blade, Wood Cutting, 25PK (N1612-25)
- FREUD Thin Kerf Ultimate Cut-Off Blade, 8 (LU74R008)
- ROBERTS Blade, Fits Brand Roberts (10-940)
- MAKITA Diamond Blade, 4-1/2", Turbo, Genera, PK2 (B-69705)
- DISSTON Disston GC700 Remgrit 7 In. Medium Grit Carbide Grit Circular Saw Blade (GC700)
- Grip Tight Tools Circular Saw Blades