Shop All Circular Saw Blades
Grip Tight Tools
7-1/4-inch Classic 60-Tooth Tungsten Carbide Tipped Circular Saw Blade, Wood Cutting, 25PK
Mfr # N1613-25
Zoro # G610793450
product price: $220.95
/pk 25, $8.84/ea
Free Shipping & Returns
$220.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Durable Steel #50; C2 Carbide
- Blade Diameter 7.25 in
- Blade Type Circular Saw
- Application Wood Cutting
- Tool Weight 1.4 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip Tight Tools
- MFR # N1613-25
- Zoro # G610793450
- Country of Origin Korea, Republic of
- Category Circular Saw Blades
Dimensions
Blade Diameter | 7.25 in |
Details
Blade Material | Durable Steel #50; C2 Carbide |
Blade Type | Circular Saw |
Application | Wood Cutting |
Tool Weight | 1.4 lbs |
Number of Teeth | 60 |
Thickness | 1.4 mm |
Description
The Grip Tight Tools classic series general purpose wood cutting saw blades offer superior quality to get the job done. For cutting and cross-cutting hardwood, plywood, laminated wood. Durable Steel #50 steel blade body construction and welded carbide tips for quality control. Enjoy cleaner cuts with this 60-tooth configuration.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 21/64 (47721)
- MEGAPRO 2 Piece Screwdriver Bit Set, 1/4" (9BP-HX-2B-B)
- DAKE Arbor Press, 1.5 Tons (901002)
- GENERAL TOOLS FILE SET SWISS NEEDLE (GNS475)
- GRIP TIGHT TOOLS 7-1/4-inch Professional 60-Tooth Tungsten Carbide Tipped Circular Saw Blade, Multi-Purpose, 25PK (N1602-25)
- GRIP TIGHT TOOLS 7-1/4-inch Classic 24-Tooth Tungsten Carbide Tipped Circular Saw Blade, Wood Cutting, 25PK (N1611-25)
- GRIP TIGHT TOOLS 7-1/4-inch Classic 40-Tooth Tungsten Carbide Tipped Circular Saw Blade, Wood Cutting, 25PK (N1612-25)
- GRIP TIGHT TOOLS 7-1/4-inch Professional 24-Tooth Tungsten Carbide Tipped Circular Saw Blade, Multi-Purpose, 25PK (N1600-25)
- WILTON Circular Saw Blade, 350 mm Dia, 32 mm Arbor, 100 Teeth, 25 mm Kerf, M2 HSS Cutting Edge, M2 HSS Bla (579043)
- FREUD General Purpose Blade, 14 (LU72M014)
- IRWIN Recip Saw Blades 8"18Tpi 5Pk (HAN372818P5)
- Grip Tight Tools Power Saw Blades