Shop All Diamond Saw Blades
Grip Tight Tools
5 in. Professional Tuck Pointing Diamond Blade
Mfr # B1568
Zoro # G909066067
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Steel Core
- For Use With Saw Type Turbo Cuts for Concrete, Granite and Marble
- Blade Dia. 5 in
- Arbor Size 7/8 in. - 5/8 in.
- Cutting Type Wet/Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grip Tight Tools
- MFR # B1568
- Zoro # G909066067
- Country of Origin Korea, Republic of
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 5 in |
Arbor Size | 7/8 in. - 5/8 in. |
Width | 0.25 in |
Height | 5 in |
Details
Materials Cut | Steel Core |
For Use With Saw Type | Turbo Cuts for Concrete, Granite and Marble |
Cutting Type | Wet/Dry |
Rim Type | Tuck Pointing |
Grade | Premium |
Item | Diamond Saw Blades |
Tool Weight | 0.9 lbs |
Description
, Cuts Granite, Marble, Concrete, Stone, Brick & Masonry
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO PP CASE/D15 CD-15 (05RAB235)
- PELICAN Black Protective Case, 9.44"L x 7.8"W x 4.29"D (1150)
- DRILL AMERICA 29/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD29/32)
- DIABLO Diamond Segmented Turbo Rim Masonry Cut- (DMADST0900)
- GRIP TIGHT TOOLS 4 in. Professional Continuous Rim Tile Cutting Diamond Blade, 3PK (B1507-3)
- GRIP TIGHT TOOLS 4-1/2 in. Professional Segmented Cut Diamond Blade (B1526)
- GRIP TIGHT TOOLS 4-1/2 in. Premium Continuous Rim Tile Cutting Diamond Blade, 10PK (B1502-10)
- GRIP TIGHT TOOLS 10 in. Classic Continuous Rim Tile Cutting Diamond Blade, 10PK (B1518-10)
- GRIP TIGHT TOOLS 4-1/2 in. Professional Tuck Pointing Diamond Blade, 3PK (B1558-3)
- GRIP TIGHT TOOLS 4-1/2 in. Classic Continuous Rim Tile Cutting Diamond Blade (B1514)
- SPYDER Spyder Scraper (00108)
- Grip Tight Tools Diamond Saw Blades