Shop All Diamond Saw Blades
Grip Tight Tools
5 in. Professional Tuck Pointing Diamond Blade, 10PK
Mfr # B1568-10
Zoro # G809066051
product price: $223.99
/pk 10, $22.40/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Steel Core
- For Use With Saw Type Turbo Cuts for Concrete, Granite and Marble
- Blade Dia. 5 in
- Arbor Size 7/8 in. - 5/8 in.
- Cutting Type Wet/Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip Tight Tools
- MFR # B1568-10
- Zoro # G809066051
- Country of Origin Korea, Republic of
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 5 in |
Arbor Size | 7/8 in. - 5/8 in. |
Width | 0.25 in |
Height | 5 in |
Details
Materials Cut | Steel Core |
For Use With Saw Type | Turbo Cuts for Concrete, Granite and Marble |
Cutting Type | Wet/Dry |
Rim Type | Tuck Pointing |
Tool Weight | 9 lbs |
Item | Diamond Saw Blades |
Grade | Premium |
Description
5 in. Professional Tuck Pointing Diamond Blade, Cuts Granite, Marble, Concrete, Stone, Brick & Masonry 10-Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Flute Tap, Semi-Bottoming 3 Flutes (VTSFT5537)
- ZORO SELECT Retaining Ring Applicator, E-Style, 2.3mm (A-723)
- KRAFT TOOL SS Car, 6" x 3" 1/4" Lip 90 deg. (CF528PF)
- CS UNITEC Non Sparking Wrench, Adjustable, 300mm (12in), Aluminum Bronze (EX501-12A)
- GRIP TIGHT TOOLS 4-1/2 in. Professional Segmented Cut Diamond Blade (B1526)
- GRIP TIGHT TOOLS 7 in. Professional Turbo Cut Diamond Blade (B1545)
- GRIP TIGHT TOOLS 9 in. Premium Deep Turbo Cut Diamond Blade (B1565D)
- GRIP TIGHT TOOLS 7 in. Premium Deep Turbo Cut Diamond Blade (B1539D)
- GRIP TIGHT TOOLS 4 in. Professional Tuck Pointing Diamond Blade (B1557)
- GRIP TIGHT TOOLS 4-1/2 in. Premium Segmented Cut Diamond Blade, 3PK (B1520-3)
- PARAGON DIAMOND TOOLS 14'' x .125 x 1''(20mm)DP Turbo Segmented for Concrete Blade (TS-14)
- Grip Tight Tools Diamond Saw Blades