Shop All Diamond Saw Blades
Grip Tight Tools
5 in. Premium Deep Turbo Cut Diamond Blade, 3PK
Mfr # B1566D-3
Zoro # G909066074
product price: $76.89
/pk 3, $25.63/ea
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Steel Core
- For Use With Saw Type Turbo Cuts for Concrete, Granite and Marble
- Blade Dia. 5 in
- Arbor Size 7/8 in. - 5/8 in.
- Cutting Type Wet/Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip Tight Tools
- MFR # B1566D-3
- Zoro # G909066074
- Country of Origin Korea, Republic of
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 5 in |
Arbor Size | 7/8 in. - 5/8 in. |
Height | 5 in |
Width | 0.086 in |
Details
Materials Cut | Steel Core |
For Use With Saw Type | Turbo Cuts for Concrete, Granite and Marble |
Cutting Type | Wet/Dry |
Rim Type | Turbo Segmented Rim |
Item | Diamond Saw Blades |
Grade | Premium |
Tool Weight | 1.35 lbs |
Description
5 in. Premium Deep Turbo Cut Diamond Blade for Cutting Granite, Marble, Concrete, Stone, Brick & Masonry 3-Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #5 Solid Carbide Drill Bit (DMOD5)
- MORSE Band Saw Blade, 11 ft. 6 in L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEFC812MAT-11' 6)
- OSG Pipe Tap, 1/8"-27, Taper, 5 Flutes, NPT (1315101)
- CLE-LINE #30 Cobalt 135 Deg. Jobber Length Drill Bit (C23404)
- GRIP TIGHT TOOLS 4-1/2 in. Premium Continuous Rim Tile Cutting Diamond Blade (B1502)
- GRIP TIGHT TOOLS 7 in. Classic Continuous Rim Tile Cutting Diamond Blade (B1515)
- GRIP TIGHT TOOLS 7 in. Professional Segmented Cut Diamond Blade, 3PK (B1527-3)
- GRIP TIGHT TOOLS 4-1/2 in. Premium Deep Turbo Cut Diamond Blade (B1538D)
- GRIP TIGHT TOOLS 4-1/2 in. Professional Tuck Pointing Diamond Blade, 3PK (B1558-3)
- GRIP TIGHT TOOLS 9 in. Premium Deep Turbo Cut Diamond Blade, 3PK (B1565D-3)
- RICHELIEU HARDWARE 7-inch (178 mm) Continuous Rim Diamond Blade for Metal (932971)
- Grip Tight Tools Power Saw Blades