Shop All Diamond Saw Blades
Grip Tight Tools
4 in. Professional Turbo Cut Diamond Blade
Mfr # B1543
Zoro # G909065992
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Steel Core
- For Use With Saw Type Turbo Cuts for Concrete, Granite and Marble
- Blade Dia. 4 in
- Arbor Size 7/8 in. - 5/8 in.
- Cutting Type Wet/Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip Tight Tools
- MFR # B1543
- Zoro # G909065992
- Country of Origin Korea, Republic of
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 4 in |
Arbor Size | 7/8 in. - 5/8 in. |
Height | 4 in |
Width | 0.086 in |
Details
Materials Cut | Steel Core |
For Use With Saw Type | Turbo Cuts for Concrete, Granite and Marble |
Cutting Type | Wet/Dry |
Rim Type | Turbo Segmented Rim |
Grade | Professional |
Item | Diamond Saw Blades |
Tool Weight | 0.25 lbs |
Description
For Cutting Granite, Marble, Concrete, Stone, Brick & Masonry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Electronic Digital Caliper, 0 to 6 In (798A-6/150)
- MILWAUKEE TOOL 3/4" Drive RETAINING RING 9/16" - 1" (49-66-6743)
- DIABLO Starlock Bi-Metal Oscillating Blades Fea (DOS200RBD)
- KODIAK CUTTING TOOLS M16X2.0 High Speed Steel Standard Hand Tap Metric (5511319)
- GRIP TIGHT TOOLS 7 in. Premium Segmented Cut Diamond Blade (B1521)
- GRIP TIGHT TOOLS 7 in. Classic Segmented Cut Diamond Blade, 3PK (B1533-3)
- GRIP TIGHT TOOLS 10 in. Classic Segmented Cut Diamond Blade, 10PK (B1534-10)
- GRIP TIGHT TOOLS 10 in. Classic Continuous Rim Tile Cutting Diamond Blade, 3PK (B1518-3)
- GRIP TIGHT TOOLS 10 in. Premium Deep Turbo Cut Diamond Blade (B1540D)
- GRIP TIGHT TOOLS 4-1/2 in. Professional Tuck Pointing Diamond Blade, 3PK (B1558-3)
- HUSQVARNA Diamond Saw Blade, Masonry, 14 in. Dia. (VCM-14)
- Grip Tight Tools Power Saw Blades