Shop All Diamond Saw Blades
Grip Tight Tools
4 in. Professional Turbo Cut Diamond Blade, 3PK
Mfr # B1543-3
Zoro # G109065990
product price: $38.39
/pk 3, $12.80/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Steel Core
- For Use With Saw Type Turbo Cuts for Concrete, Granite and Marble
- Blade Dia. 4 in
- Arbor Size 7/8 in. - 5/8 in.
- Cutting Type Wet/Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip Tight Tools
- MFR # B1543-3
- Zoro # G109065990
- Country of Origin Korea, Republic of
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 4 in |
Arbor Size | 7/8 in. - 5/8 in. |
Height | 4 in |
Width | 0.086 in |
Details
Materials Cut | Steel Core |
For Use With Saw Type | Turbo Cuts for Concrete, Granite and Marble |
Cutting Type | Wet/Dry |
Rim Type | Turbo Segmented Rim |
Grade | Professional |
Tool Weight | 0.75 lbs |
Item | Diamond Saw Blades |
Description
4 in. Professional Turbo Cut Diamond Blade for Cutting Granite, Marble, Concrete, Stone, Brick & Masonry 3-Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Taper Pin Reamer, #9 Size, Bright, Spiral (C24244)
- MITUTOYO Center Punch Set W/Pouch, 3 and 4 In, 5 Pc (985-138)
- FEIN Oscillating Blade, 3-9/16In, 3-9/16In L (63502169210)
- J.W. WINCO GN452.2-38-25-3/8X16-55 Rubber Bumper Stainless, Tapped (452.2-38-25-3/8-55)
- GRIP TIGHT TOOLS 7 in. Classic Segmented Cut Diamond Blade, 3PK (B1533-3)
- GRIP TIGHT TOOLS 4 in. Professional Continuous Rim Tile Cutting Diamond Blade, 3PK (B1507-3)
- GRIP TIGHT TOOLS 10 in. Classic Segmented Cut Diamond Blade (B1534)
- GRIP TIGHT TOOLS 4-1/2 in. Professional Segmented Cut Diamond Blade (B1526)
- GRIP TIGHT TOOLS 5 in. Professional Tuck Pointing Diamond Blade, 3PK (B1568-3)
- GRIP TIGHT TOOLS 5 in. Professional Tuck Pointing Diamond Blade (B1568)
- PARAGON DIAMOND TOOLS 20'' x .125 x 1''DP Refractory Blade w/ U-Segment (REF-20)
- Grip Tight Tools Diamond Saw Blades