Shop All Diamond Saw Blades
Grip Tight Tools
4 in. Professional Segmented Cut Diamond Blade, 3PK
Mfr # B1525-3
Zoro # G909066029
product price: $38.49
/pk 3, $12.83/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Steel Core
- For Use With Saw Type Multipurpose Cuts for Concrete, Granite and Marble
- Blade Dia. 4 in
- Arbor Size 7/8 in. - 5/8 in.
- Cutting Type Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip Tight Tools
- MFR # B1525-3
- Zoro # G909066029
- Country of Origin Korea, Republic of
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 4 in |
Arbor Size | 7/8 in. - 5/8 in. |
Width | 0.086 in |
Height | 4 in |
Details
Materials Cut | Steel Core |
For Use With Saw Type | Multipurpose Cuts for Concrete, Granite and Marble |
Cutting Type | Dry |
Rim Type | Segmented Rim |
Grade | Professional |
Item | Diamond Saw Blades |
Tool Weight | 2.5 lbs |
Description
4 in. Professional Segmented Cut Diamond Blade for Cutting Granite, Marble, Concrete, Stone, Brick & Masonry 3-Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2991808)
- TEKTON 1/2 in. Drive, Metric Crowfoot Wrench Chrome (WCF24022)
- PALADIN TOOLS Pro-Grip Stripper, 3-In-1 Fiber Optic (PA1177)
- MAYHEW Brass Pilot Punch Set, 9pcs (61367)
- GRIP TIGHT TOOLS 4-1/2 in. Premium Continuous Rim Tile Cutting Diamond Blade (B1502)
- GRIP TIGHT TOOLS 10 in. Premium Deep Turbo Cut Diamond Blade, 3PK (B1540D-3)
- GRIP TIGHT TOOLS 7 in. Premium Continuous Rim Tile Cutting Diamond Blade (B1503)
- GRIP TIGHT TOOLS 10 in. Classic Continuous Rim Tile Cutting Diamond Blade, 3PK (B1518-3)
- GRIP TIGHT TOOLS 7 in. Professional Continuous Rim Tile Cutting Diamond Blade (B1509)
- GRIP TIGHT TOOLS 4-1/2 in. Premium Continuous Rim Tile Cutting Diamond Blade, 10PK (B1502-10)
- SPYDER SPYDER SCRAPER 6"" (0137)
- Grip Tight Tools Power Saw Blades