Shop All Diamond Saw Blades
Grip Tight Tools
4 in. Professional Segmented Cut Diamond Blade, 10PK
Mfr # B1525-10
Zoro # G609065995
product price: $120.99
/pk 10, $12.10/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Steel Core
- For Use With Saw Type Multipurpose Cuts for Concrete, Granite and Marble
- Blade Dia. 4 in
- Arbor Size 7/8 in. - 5/8 in.
- Cutting Type Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip Tight Tools
- MFR # B1525-10
- Zoro # G609065995
- Country of Origin Korea, Republic of
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 4 in |
Arbor Size | 7/8 in. - 5/8 in. |
Width | 0.086 in |
Height | 4 in |
Details
Materials Cut | Steel Core |
For Use With Saw Type | Multipurpose Cuts for Concrete, Granite and Marble |
Cutting Type | Dry |
Rim Type | Segmented Rim |
Tool Weight | 0.75 lbs |
Item | Diamond Saw Blades |
Grade | Professional |
Description
4 in. Professional Segmented Cut Diamond Blade for Cutting Granite, Marble, Concrete, Stone, Brick & Masonry 10-Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Ball Head Offset Hex Key Wrench, 4mm (000960687)
- GS TOOLING NMTB40 OZ25 Collet Chuck (334660)
- KO-KEN T Handle 3/8 Square 237 x 200mm Sliding Bar (3715SL)
- DEWALT 100 ft Tape Measures, 3/8 in Blade (DWHT34036)
- GRIP TIGHT TOOLS 4-1/2 in. Premium Deep Turbo Cut Diamond Blade (B1538D)
- GRIP TIGHT TOOLS 4-1/2 in. Premium Continuous Rim Tile Cutting Diamond Blade (B1502)
- GRIP TIGHT TOOLS 10 in. Classic Segmented Cut Diamond Blade (B1534)
- GRIP TIGHT TOOLS 4 in. Classic Turbo Cut Diamond Blade, 10PK (B1549-10)
- GRIP TIGHT TOOLS 5 in. Professional Tuck Pointing Diamond Blade (B1568)
- GRIP TIGHT TOOLS 5 in. Professional Tuck Pointing Diamond Blade, 3PK (B1568-3)
- PARAGON DIAMOND TOOLS 8'' x 375 x 1''DP Crack Chaser (CC-8-375-1DP)
- Grip Tight Tools Power Saw Blades