Shop All Diamond Saw Blades
Grip Tight Tools
4 in. Premium Segmented Cut Diamond Blade, 3PK
Mfr # B1519-3
Zoro # G609066046
product price: $52.39
/pk 3, $17.46/ea
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Steel Core
- For Use With Saw Type Multipurpose Cuts for Concrete, Granite and Marble
- Blade Dia. 4 in
- Arbor Size 7/8 in. - 5/8 in.
- Cutting Type Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip Tight Tools
- MFR # B1519-3
- Zoro # G609066046
- Country of Origin Korea, Republic of
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 4 in |
Arbor Size | 7/8 in. - 5/8 in. |
Width | 0.086 in |
Height | 4 in |
Details
Materials Cut | Steel Core |
For Use With Saw Type | Multipurpose Cuts for Concrete, Granite and Marble |
Cutting Type | Dry |
Rim Type | Segmented Rim |
Grade | Premium |
Tool Weight | 2.5 lbs |
Item | Diamond Saw Blades |
Description
4 in. Premium Segmented Cut Diamond Blade for Cutting Granite, Marble, Concrete, Stone, Brick & Masonry 3-Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS 5/8-20 NS Hand Tap H3 4 Flt Bottom (012578AS)
- VERMONT GAGE Go/No Go Plug Gage Assy, 7/8-9 UNC 2B (301157040)
- CLEVELAND 4-Flute Carbide GP Square Double End Mill CTD CEM-DE-4 Bright 1/8"x3/16"x7/16"x2" (C60272)
- PROTO Combination Wrench, Metric, 46mm Size (J1246M)
- GRIP TIGHT TOOLS 7 in. Premium Segmented Cut Diamond Blade (B1521)
- GRIP TIGHT TOOLS 4 in. Classic Continuous Rim Tile Cutting Diamond Blade (B1513)
- GRIP TIGHT TOOLS 4-1/2 in. Professional Turbo Cut Diamond Blade (B1544)
- GRIP TIGHT TOOLS 4-1/2 in. Professional Segmented Cut Diamond Blade (B1526)
- GRIP TIGHT TOOLS 4-1/2 in. Professional Tuck Pointing Diamond Blade, 3PK (B1558-3)
- GRIP TIGHT TOOLS 7 in. Classic Continuous Rim Tile Cutting Diamond Blade (B1515)
- DIABLO DIABLO SWBLD 10"" 100T (D10100N)
- Grip Tight Tools Diamond Saw Blades