Shop All Diamond Saw Blades
Grip Tight Tools
4 in. Premium Deep Turbo Cut Diamond Blade
Mfr # B1537D
Zoro # G909065985
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Steel Core
- For Use With Saw Type Turbo Cuts for Concrete, Granite and Marble
- Blade Dia. 4 in
- Arbor Size 7/8 in. - 5/8 in.
- Cutting Type Wet/Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grip Tight Tools
- MFR # B1537D
- Zoro # G909065985
- Country of Origin Korea, Republic of
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 4 in |
Arbor Size | 7/8 in. - 5/8 in. |
Width | 0.086 in |
Height | 4 in |
Details
Materials Cut | Steel Core |
For Use With Saw Type | Turbo Cuts for Concrete, Granite and Marble |
Cutting Type | Wet/Dry |
Rim Type | Turbo Segmented Rim |
Tool Weight | 0.25 lbs |
Grade | Premium |
Item | Diamond Saw Blades |
Description
For Cutting Granite, Marble, Concrete, Stone, Brick & Masonry
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANAVISE Replacement Jaws, Vise, High Heat TFE (352)
- CLEVELAND Die Stock For Round Adjustable Die 222 Cle-Line #7, 2-1/2" O.D. (C67228)
- WERA Insulated Pozidriv Screwdriver #1 Round (05006162001)
- MELIN TOOL CO Drill Point Countersink, HSS, 60 deg., 3/8", Number of Flutes: 4 (HS4DP-3/8-60)
- GRIP TIGHT TOOLS 4-1/2 in. Professional Turbo Cut Diamond Blade (B1544)
- GRIP TIGHT TOOLS 5 in. Professional Tuck Pointing Diamond Blade, 3PK (B1568-3)
- GRIP TIGHT TOOLS 10 in. Premium Deep Turbo Cut Diamond Blade, 3PK (B1540D-3)
- GRIP TIGHT TOOLS 9 in. Premium Deep Turbo Cut Diamond Blade (B1565D)
- GRIP TIGHT TOOLS 10 in. Classic Continuous Rim Tile Cutting Diamond Blade, 10PK (B1518-10)
- GRIP TIGHT TOOLS 4-1/2 in. Professional Segmented Cut Diamond Blade (B1526)
- NORTON DOOR CONTROLS SAW BLADE TURBO RIM 7"" (07660702787)
- Grip Tight Tools Power Saw Blades